Buy more than* S$200* and get FREE SHIPPING

Safety Breaker, Interchangeable, Earth Leakage Circuit Breaker, Ground Fault Protection

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Elements
0E
Reverse Connection
Possible
Rated Breaking Capacity (kA)
0.5/0.5
Connectable Wire (mm2)
(Maximum) 8
JIS Standard
JIS C 8221 Ann2
Dimensions C (mm)
40
Dimensions B (mm)
32
Rated Current (A)
30
Dimensions D (mm)
57
Dimensions A (mm)
70
Frame
30AF
Number of Poles
2P
Weight (kg)
0.12
...see all>
Product Options
ADD TO CART
Rated Sensitivity Current (mA) Rated Operating Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Sensitivity Current (mA) Rated Operating Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 AC100/200V 1PC 1 GT-2ZA 30A 30MA 39211277 34.99 SGD
In stock
15 AC100 200V 1PC 1 GT-2ZA 30A 15MA 39211261 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
TOSHIBA products Electric water heater Earth leakage breaker 2 brake exchanges
5
From Japan
On 2017-08-16 14:44:08
Electric water heater After replacing the earth leakage breaker breaker in the 14th year, the water heater stabilized. Thank you.
This review is about item#39211261.
Weak electricity operation
5
From Japan
On 2014-06-15 21:07:46
Price is cheap and easy to use
This review is about item#39211261.
Repair of water heater
3
From Japan
On 2013-10-08 16:40:42
Yesterday is no problem. It is still appreciated if the terminal shape that can use crimp terminal can be used.
This review is about item#39211261.

Related Products