|
Feature
* Products that meet your criteria are shown in
table below.
- Dimensions (Vetical x Horizontal x Height) (mm)
- (Only body part, I do not include a power cord section) 81 x 47 x 37
- LED Display
- Power indicator (green), protection lamp (red)
- Cord Length (mm)
- (Power cord) about 135
- Available Models
- The power switch is power tools / disk grinder equipment of seesaw (equipment not the electric switch) or button type of mechanical, jigsaw, electric circular saw, band saw, belt sander, electric planer, electric drill, electric screwdriver, consumer electronics / electrical stove polisher, gardening trimmer, such as an electric mower, electric heaters, electric kotatsu, electric fan, electric stove, hot plate, toaster, dryer and dryer
- Rated Frequency (Hz)
- 50/60
- Rated Current (A)
- 15
- Rated Voltage (V)
- AC100
- Operating Temperature Range (deg C)
- 0 to 40
- Number of Poles
- (Including earth electrode) 3-pole
- Weight (g)
- About 150
|