Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HID Kit,Burner & Ballast integrated

Rated Voltage (V)
12
Power Consumption (W)
35
Specification
High-pressure side short circuit prevention, high-pressure side open circuit prevention, pressure prevention, reverse current protection, over-current protection
...see all>
Product Options
ADD TO CART
Color Temperature (K) Type Dimension (mm) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Type Dimension (mm) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 HB3/HB4 - Not suitable for imported cars. 1Set(2PC) 1 RS-8630 39194897 -
Discontinued
[x]
3000 H8/H11 - Not suitable for imported cars. 1Set(2PC) 1 RS-8830 39194915 -
Discontinued
[x]
6000 H8/H11 [Ballast] phi84x38 Not suitable for imported cars. 1Set(2PC) 1 RS-8860 39194906 -
Discontinued
[x]
6000 HB3/HB4 [Ballast] phi84 x 38 - 1Set(2PC) 1 RS-8660 39194881 -
Discontinued
[x]
ADD TO CART

Related Products