Buy more than* S$200* and get FREE SHIPPING

Plug Iron Pipe Fittings, White

5.00 (7)
RoHS Directive
Supported
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
Shape
Plug
Material
Made of iron
...see all
Product Options
ADD TO CART
Head (rectangular) Height b (mm) Head (rectangular ) Width across Falt SW (mm) Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head (rectangular) Height b (mm) Head (rectangular ) Width across Falt SW (mm) Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 9 8 1/4 1PC 1 P 39268747 1.12 SGD
In stock
9 12 10 3/8 1PC 1 P 39268756 1.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
When removing machine piping
5
From Japan
On 2017-08-04 14:33:41
The price was saved much more cheaply than other companies. I will also order it when I need it.
This review is about item#39268747.
During machine maintenance
5
From Japan
On 2016-09-25 02:50:11
very good. I feel good if there is a hex head like it can be tightened by impact.
This review is about item#39268747.
Repair of construction machine
5
From Japan
On 2016-09-05 08:26:42
Use it to plug as oil does not come out when removing hydraulic equipment. Since it is a square head it can be easily tightened with a monkey, a wrench, etc.
This review is about item#39268756.
Piping work
5
From Japan
On 2016-02-25 18:54:15
There is no problem in using it.
This review is about item#39268756.
Air piping
5
From Japan
On 2015-06-15 21:51:52
Making is done solidly. The price is reasonable.
This review is about item#39268747.
Equipment piping
5
From Japan
On 2015-03-05 17:01:13
It can be used normally.
This review is about item#39268747.
Air moquillar plug
5
From Japan
On 2014-12-18 16:34:16
It is a good product as unchanged from the manufacturer.
This review is about item#39268747.

Related Products