Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clip

4.33 (3)
Material (Body)
Brass
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Rating Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10A C-3-10 1PC 1 C-3-10K 39183706 6.99 SGD
In stock
3A C-3-3 1PC 1 C-3-3K 39183767 3.99 SGD
In stock
5A C-3-5 1PC 1 C-3-5K 39183821 6.99 SGD
In stock
100A C-3-100 1PC 1 C-3-100K 39183672 -
Discontinued
[x]
30A C-3-30 1PC 1 C-3-30K 39183733 8.99 SGD
In stock
50A C-3-50 1PC 1 C-3-50K 39183794 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Attaching the ground wire
5
From Japan
On 2015-07-01 10:06:58
High holding power and very good
This review is about item#39183672.
Replace clip part of battery cord
3
From Japan
On 2014-11-11 18:21:50
It was saved by prompt response
This review is about item#39183733.
2000 L tank lorry car ground wire
5
From Japan
On 2014-10-28 16:16:53
The clip was rusted at the periodic inspection before the fire check, so I exchanged it. It was a merit that it was cheap and early arrival.
This review is about item#39183794.

Related Products