Buy more than* S$200* and get FREE SHIPPING

Carburetor

2.50 (4)
...see all>
Product Options
ADD TO CART
Dimensions (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 1Set 1 MOCB-21 39211313 95.99 SGD
Shipped after 2018-01-25
28 1Set 1 MOCB-28 39211331 109.99 SGD
Shipped after 2018-01-25
30 1Set 1 MOCB-30 39211347 109.99 SGD
Shipped after 2018-01-25
24 1Set 1 MOCB-24 39211322 98.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Bike engine tuning
1
From Japan
On 2017-07-17 13:12:38
Although I have purchased it continuously, I can not fasten it with the size of the regular plus screwdriver from the band that I purchased recently. It is no use even as a small driver. Please check it as soon as possible and think that the original band will return. Thank you.
This review is about item#39211347.
Engine tuning
1
From Japan
On 2014-09-09 08:40:05
Although I have used it many times so far, I have hit on things where setting is drastic, here suddenly a rich symptom appears. Also, throttle valves have uneven scratches and things that cause symptoms that accelerator does not come out are many. I would like to improve these two precision. Although it was the answer that there is no abnormality at the maker, here it is correct as wearing on two vehicles and confirming the defect by checking the defect, replacing it with a new one and confirming the improvement, so there is no mistake. I handled it with returned goods refund.
This review is about item#39211347.
bike
4
From Japan
On 2013-06-14 08:34:45
It is a black resinous joint part included in the product, but it is unnecessary because it purchases from the motorcycle maker. I would like further price reduction except for it. Also, thank you for the matter of upgrading the caliber of one band.
This review is about item#39211347.
Mounting to motorcycle engine
4
From Japan
On 2013-04-18 23:23:17
Although two bands are included, the front side is nice, but the rear side is too large and it is too short to stop the air cleaner joint. Current Φ 50 mm, but please change urgent to Φ 60 mm. It will not be used! Thank you.
This review is about item#39211347.

Related Products