Buy more than* S$200* and get FREE SHIPPING

Torque Wrench Micro-Click

5.00 (2)
Standard
DIN/ISO 6789
Specification
Preset type
Accessories
Hard Case
...see all>
Product Options
ADD TO CART
Torque Range (N, m [kgf, m]) Outlet Corner (inch) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Torque Range (N, m [kgf, m]) Outlet Corner (inch) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-30 [0.6 to 3.0] 1/4(6.3sq) 310 1PC 1 23349 39211575 -
Discontinued
[x]
20-100 [2.0 to 10.2] 3/8(9.5sq) 430 1PC 1 23351 39211584 -
Discontinued
[x]
40-200 [4.0 to 20.4] 1/2(12.7sq) 530 1PC 1 23353 39211593 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tightening of car wheel nut etc.
5
From Japan
On 2015-02-20 15:27:25
It is easy to adjust the torque, it is easy to grasp the grip.
This review is about item#39211593.
Suspension tightening torque
5
From Japan
On 2014-06-12 08:47:00
By using female, screw torque can be easily set by torque setting
This review is about item#39211593.

Related Products