Buy more than* S$200* and get FREE SHIPPING

Torque Driver MC5

5.00 (2)
Torque Range (N, m [kgf, m])
1-5 [0.1 to 0.5]
Outlet Corner (inch)
1/4 (6.3sq) + hexagonal axis
Measurement Direction
Clockwise rotation
Correspondence/Support
(Socket size) 4mm (M2) - 7.5mm
Pricision (%)
(Torque) +/- 6
Weight (g)
260
Length (mm)
160
Accessories
Special adapter, storage BOX
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 23347 39211602 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Confirm additional tightening of terminal
5
From Japan
On 2016-07-19 16:11:12
I was able to confirm work with confidence.
This review is about item#39211602.
Installation of rifle scope
5
From Japan
On 2013-06-11 13:21:07
Because it is a product of famous PROXXON, I used it with confidence.
This review is about item#39211602.

Related Products