Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outlet Corner (inch) Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Corner (inch) Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/8(9.5sq) 8 1PC 1 23532 39212616 -
Discontinued
[x]
1/4(6.3sq) 8 1PC 1 23774 39212546 -
Discontinued
[x]
1/4(6.3sq) 10 1PC 1 23778 39212564 -
Discontinued
[x]
3/8(9.5sq) 15 1PC 1 23544 39212686 -
Discontinued
[x]
3/8(9.5sq) 12 1PC 1 23540 39212652 -
Discontinued
[x]
3/8(9.5sq) 10 1PC 1 23536 39212634 -
Discontinued
[x]
3/8(9.5sq) 11 1PC 1 23538 39212643 -
Discontinued
[x]
1/2(12.7sq) - 1PC 1 23363 39212826 -
Discontinued
[x]
1/4(6.3sq) - 1PC 1 23775 39212582 -
Discontinued
[x]
1/4(6.3sq) - 1PC 1 23777 39212573 -
Discontinued
[x]
1/4(6.3sq) - 1PC 1 23779 39212591 -
Discontinued
[x]
1/2(12.7sq) - 1PC 1 23360 39212792 17.99 SGD
Shipped after 2018-06-05
3/8(9.5sq) 22 1PC 1 23545 39212722 -
Discontinued
[x]
3/8(9.5sq) 24 1PC 1 23547 39212731 -
Discontinued
[x]
1/4(6.3sq) 7 1PC 1 23772 39212537 -
Discontinued
[x]
1/2(12.7sq) - 1PC 1 23358 39212774 11.99 SGD
Shipped after 2018-06-05
1/2(12.7sq) - 1PC 1 23361 39212801 12.99 SGD
Shipped after 2018-06-05
1/4(6.3sq) 9 1PC 1 23776 39212555 7.99 SGD
Shipped after 2018-06-05
1/2(12.7sq) - 1PC 1 23355 39212747 -
Discontinued
[x]
1/2(12.7sq) - 1PC 1 23356 39212756 -
Discontinued
[x]
1/2(12.7sq) - 1PC 1 23357 39212765 -
Discontinued
[x]
3/8(9.5sq) 9 1PC 1 23534 39212625 -
Discontinued
[x]
3/8(9.5sq) - 1PC 1 23543 39212677 -
Discontinued
[x]
3/8(9.5sq) - 1PC 1 23548 39212704 -
Discontinued
[x]
1/4(6.3sq) - 1PC 1 23773 39212607 -
Discontinued
[x]
1/4(6.3sq) 5.5 1PC 1 23769 39212512 -
Discontinued
[x]
1/4(6.3sq) 6 1PC 1 23770 39212521 -
Discontinued
[x]
3/8(9.5sq) 13 1PC 1 23542 39212661 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
To car and motorcycle maintenance
1
From Japan
On 2017-05-18 21:23:00
I bought it, but as I saw it was hard to remove the plastic cover. Product covers discarded only ... It is silly to make such a thing.
This review is about item#39212546.
Maintenance of Mama-chari
5
From Japan
On 2017-05-08 15:37:36
Reason for choosing it was inexpensive at 15 mm width. Usability agrees with other people. feel well.
This review is about item#39212686.
Used for maintenance of cars and bicycles
5
From Japan
On 2017-03-25 18:42:56
Proxon 's socket is not engraved, it is colored and it is easy to find, so I like it. I think that comfort is not bad either.
This review is about item#39212686.
To travel tool
5
From Japan
On 2016-05-27 00:03:04
Although it is made by W Germany, Cospa has also been favorably used for many years, shops have snap-on, but for sockets the proxon is more comfortable to use!
This review is about item#39212616.
Motorcycle for maintenance
5
From Japan
On 2015-08-05 21:56:07
I am continually purchasing and using it, I am very satisfied, I can not go to matt and satin, but the slip of oil etc. is also minimal with good texture, very regrettable that there is no 17 mm of this type
This review is about item#39212677.
Bicycle maintenance
4
From Japan
On 2015-04-14 15:15:43
When purchasing a single item of socket as necessary, the external shape and display differ from each other, and when searching for sockets of desired dimensions from the tool box, it is difficult to instantly identify objects with engraved characters on the main body. Since this socket is displayed in a color different from that of the main body, it can be determined immediately. I think that it is one of the functions that it is possible to sort out smoothly. I do not find a place specializing in the function as a deep socket, but I think that it can be used without problems and usability is good.
This review is about item#39212607.
Maintenance / Maintenance
5
From Japan
On 2014-06-17 11:21:50
Large sizes are printed on the socket, easy to use
This review is about item#39212564.

Related Products