Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outlet Corner (inch) Point Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Corner (inch) Point Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/8(9.5sq) (+)No.2   1PC 1 23595 39213474 -
Discontinued
[x]
3/8(9.5sq) (+)No.3   1PC 1 23596 39213483 -
Discontinued
[x]
1/4(6.3sq) (-)4.0mm   1PC 1 23737 39213422 -
Discontinued
[x]
1/4(6.3sq) (Positive) No.2   1PC 1 23735 39213413 -
Discontinued
[x]
1/4(6.3sq) (+)No.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 23730 39213377 -
Discontinued
[x]
1/2(12.7sq) (-)8.0mm   1PC 1 23462 39213553 -
Discontinued
[x]
3/8(9.5sq) (-)8.0mm   1PC 1 23593 39213517 -
Discontinued
[x]
3/8(9.5sq) (-)4.0mm   1PC 1 23591 39213492 -
Discontinued
[x]
1/4(6.3sq) (-)5.5mm   1PC 1 23739 39213431 -
Discontinued
[x]
1/2(12.7sq) (-)10.0mm   1PC 1 23464 39213562 -
Discontinued
[x]
1/2(12.7sq) (+)No.4   1PC 1 23474 39213544 -
Discontinued
[x]
1/4(6.3sq) (-)7.0mm   1PC 1 23741 39213447 -
Discontinued
[x]
1/4(6.3sq) (-)8.0mm   1PC 1 23742 39213456 -
Discontinued
[x]
1/2(12.7sq) (+)No.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 23472 39213535 -
Discontinued
[x]
1/2(12.7sq) (+)No.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 23470 39213526 -
Discontinued
[x]
3/8(9.5sq) (-)5.5mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 23592 39213501 -
Discontinued
[x]
1/4(6.3sq) (Positive) No.1   1PC 1 23733 39213404 -
Discontinued
[x]
3/8(9.5sq) (+)No.1   1PC 1 23594 39213465 -
Discontinued
[x]
1/4(6.3sq) (+)No.3   1PC 1 23732 39213395 -
Discontinued
[x]
1/4(6.3sq) (+)No.2   1PC 1 23731 39213386 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Attach to T wrench
4
From Japan
On 2017-07-15 15:42:46
Use a Phillips screwdriver when power does not come in. Mainly also supports wearing a T wrench for quick turning.
This review is about item#39213483.
Local work
5
From Japan
On 2016-06-04 15:23:13
When I removed the M6 ​​and M8 's thumbscrews, I had difficulty with loosening with the 3rd driver, but I was able to relax easily with this socket.
This review is about item#39213483.
Machine maintenance
4
From Japan
On 2013-08-21 15:36:48
Compared to TOP's products, the overall length is long, so it may be inconvenient to work in a narrow place.
This review is about item#39213395.

Related Products