Buy more than* S$200* and get FREE SHIPPING

Hex Bit Socket Long

3.00 (2)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Outlet Corner (inch) Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Outlet Corner (inch) Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 1/2(12.7sq) 5 1PC 1 23484 39213641 -
Discontinued
[x]
100 1/2(12.7sq) 7 1PC 1 23485 39213666 -
Discontinued
[x]
100 1/2(12.7sq) - 1PC 1 23487 39213684 -
Discontinued
[x]
80 3/8(9.5sq) 8 1PC 1 23580 39213614 -
Discontinued
[x]
80 3/8(9.5sq) - 1PC 1 23581 39213623 -
Discontinued
[x]
80 3/8(9.5sq) 6 1PC 1 23578 39213596 -
Discontinued
[x]
100 1/2(12.7sq) 6 1PC 1 23475 39213657 -
Discontinued
[x]
100 1/2(12.7sq) - 1PC 1 23483 39213693 -
Discontinued
[x]
100 1/2(12.7sq) 8 1PC 1 23486 39213675 -
Discontinued
[x]
80 3/8(9.5sq) 4 1PC 1 23575 39213571 -
Discontinued
[x]
80 3/8(9.5sq) 5 1PC 1 23576 39213587 -
Discontinued
[x]
80 3/8(9.5sq) 7 1PC 1 23579 39213605 -
Discontinued
[x]
80 3/8(9.5sq) - 1PC 1 23582 39213632 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Rod fixing when tightening the strut rod bolt
1
From Japan
On 2014-11-17 01:18:08
Because the width of each side of the hexagon is small, when the torque is applied, the hexagonal holes of the rod part have been licking in a matter of time. The fitting of the tool against the hole is too bad. If you choose next, I think that it is still KTC.
This review is about item#39213641.
Screw tightening
5
From Japan
On 2014-04-29 22:06:42
Just a good length
This review is about item#39213596.

Related Products