Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Socket Size (mm) Outlet Corner (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Socket Size (mm) Outlet Corner (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1/2(12.7sq) 1PC 1 23443 39213973 11.26 SGD
In stock
- 1/2(12.7sq) 1PC 1 23442 39213964 -
Discontinued
[x]
21 3/8(9.5sq) 1PC 1 23552 39213955 10.44 SGD
Shipped after 2017-03-31
19 1/2(12.7sq) 1PC 1 23445 39213982 12.76 SGD
Shipped after 2017-03-31
21 1/2(12.7sq) 1PC 1 23444 39213991 -
Discontinued
[x]
18 3/8(9.5sq) 1PC 1 23551 39213946 -
Discontinued
[x]
16 3/8(9.5sq) 1PC 1 23550 39213937 9.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Spark plug replacement of automobile
2
From Japan
On 2016-06-13 09:58:58
It may be due to the plug, but if plug holding power is very strong deep head, the time of tightening is required attention Socket will come put to plug holes without departing from the plug (It will deviate from the extension bar or universal joint) Purchased separately T-type plug wrench in the end, the tightening was done here We were able without any problems with the plug removal, but I regret now that it was good if purchased with a magnet By the way, the plug was BKR6EIX-11P. For your reference
This review is about item#39213937.
Plug exchange
5
From Japan
On 2016-02-05 20:15:36
Simple and good. It was good also a substitute in the deep socket, but it will be saved because this size is not much. It might be a little longer.
This review is about item#39213946.
Mower plug excl.
3
From Japan
On 2015-09-11 20:05:05
Purchase for insertion angle 12.7mm wanted.
This review is about item#39213982.
Remove the spark plug, mounting
3
From Japan
On 2014-01-20 20:58:38
Recent car purchase for difficult to use T-type plug wrench. I think easy to use and split.
This review is about item#39213937.
Plug exchange
1
From Japan
On 2013-09-16 14:58:30
If you do not remove the rubber portion at the back of the socket does not reach the hexagonal part of the plug. Length too short.
This review is about item#39213937.
Plug exchange
5
From Japan
On 2013-02-14 20:17:36
Cheap and it was easy to use.
This review is about item#39213937.

Related Products