Buy more than* S$200* and get FREE SHIPPING

Combination Spanner, Slim-Line

4.17 (6)
...see all
Product Options
ADD TO CART
Dimensions B2 (mm) Dimension H (mm) Dimensions L (mm) Dimension (mm) Dimension B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B2 (mm) Dimension H (mm) Dimensions L (mm) Dimension (mm) Dimension B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 3.5 110 7 12 1PC 1 23907 39214463 6.76 SGD
In stock
20 3.5 120 8 13 1PC 1 23908 39214472 6.76 SGD
In stock
46 6.5 245 21 32 1PC 1 23921 39214603 -
Discontinued
[x]
38 5.2 210 17 25 1PC 1 23917 39214567 11.25 SGD
In stock
39 6.5 216 18 28 1PC 1 23918 39214576 -
Discontinued
[x]
45 6.5 250 20 30 1PC 1 23920 39214594 -
Discontinued
[x]
22 3.5 130 9 15 1PC 1 23909 39214481 -
Discontinued
[x]
25 4.7 150 11 17 1PC 1 23911 39214506 7.50 SGD
In stock
14 3 93 5.5 9 1PC 1 23905 39214445 -
Discontinued
[x]
27 4.7 160 12 19 1PC 1 23912 39214515 -
Discontinued
[x]
36 5.2 195 16 25 1PC 1 23916 39214551 -
Discontinued
[x]
42 6.5 230 19 28 1PC 1 23919 39214585 13.02 SGD
In stock
31 5 180 14 22 1PC 1 23914 39214533 8.43 SGD
In stock
23 4 140 10 16 1PC 1 23910 39214497 7.13 SGD
In stock
34 5.2 190 15 24 1PC 1 23915 39214542 -
Discontinued
[x]
49 6.5 270 22 33 1PC 1 23922 39214612 16.23 SGD
In stock
64 9 360 32 46 1PC 1 23932 39214655 -
Discontinued
[x]
16 3.4 100 6 10 1PC 1 23906 39214454 6.54 SGD
In stock
28 5 170 13 20 1PC 1 23913 39214524 8.36 SGD
In stock
51 6.5 280 24 36 1PC 1 23924 39214621 20.66 SGD
In stock
55 9 310 27 39 1PC 1 23927 39214637 25.06 SGD
In stock
59 9 340 30 44 1PC 1 23930 39214646 29.75 SGD
Shipped after 2017-07-04
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-04-04 23:23:35
It was easy to use normally. I do not know without using more durability.
This review is about item#39214524.
Citi cycle maintenance
5
From Japan
On 2016-04-25 22:32:00
It was thin, light, handled comfortably, none of the nuts were licked. I am satisfied because the price was good and the quality was good. Usage goals are compatible In case of rear wheel attachment and detachment of a city cycle with a stand, I think that you can work with stress without using a ratchet or a deep socket. (Since the stand interfered slightly when it was using a straight combination in a situation where the hand fastening of the nut was not possible so much and it was not able to rotate more than 180 degrees)
This review is about item#39214542.
Car maintenance
3
From Japan
On 2015-12-22 02:17:48
It is quite thin, so it can be used in a narrow place where ordinary wrenches do not enter. Because it is cheap, it seems to be good if there are all sizes.
This review is about item#39214524.
General work
4
From Japan
On 2015-02-14 19:25:54
There was no particular problem and the texture was a favorite thing. I guess it will slip a bit.
This review is about item#39214524.
Bicycle maintenance
5
From Japan
On 2014-06-13 21:24:02
Because there was no size in the accessory spanner, we purchased for 10 mm and 15 mm for the first time as a spanner alone, but the fact that the basic performance as a tool is solid is originally more beautiful in design and finish, As I saw it. I would like to arrange other sizes as necessary.
This review is about item#39214497.
Maintenance of private cars
3
From Japan
On 2013-06-16 19:08:16
Those of an unnamed brand that I bought at a home center are badly purchased because they are out of accuracy. Although there was no problem in use, there were scratches on the mouth portion that there was burr and there was scratch on the satin finishing finish. The accuracy is good and it is cheap, so there is no problem. It is a point to worry about finish being sweet compared to Proxon 10 years ago. If you are the first purchaser you may not mind.
This review is about item#39214515.

Related Products