Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Green Slim Line

4.38 (8)
Caution
Point of the metal fittings is not interchangeable. Value of the breaking load is a value of 2 of the safety rate (value of test data divided by 2)
Metal Fitting Diameter (mm phi)
4.3
Breaking Load (kN)
Wire: 1.4 [150kgf] (Total) 0.9 [100kgf]
Wire Diameter (phi mm)
3.5
Point
Snake heads, side hole edge bracket
Type
Single-wire twist type
Material
PET
Accessories
With strage case (CD tube)
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1Roll 1 GX-3515J 39214786 74.99 SGD
Shipped after 2018-06-25
30 1Roll 1 GX-3530J 39214795 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
When wire line work in piping
4
From Japan
On 2017-09-29 16:59:06
In the wiring work for ordinary households and short sections of condominiums, handling is good in handling, but in old piping, in the situation where some wires are in advance, there is a need to compromise with a little material I feel weak, weakness of the back. Speaking about 15 meters, I'd like to wind the diameter at the time of storage at about 40 cm, so I'm a bit lonely if the storage diameter is the same as 30 m.
This review is about item#39214786.
Additional wiring work inside the home network optical fiber (individual)
5
From Japan
On 2017-04-10 20:44:27
I have not used it yet. I would like to use it as soon as the introduction is decided.
This review is about item#39214786.
When passing
5
From Japan
On 2017-03-28 21:40:01
It is perfect as of now. It is quite useful. I bought it and was right.
This review is about item#39214786.
Light work with a wire
5
From Japan
On 2015-10-21 11:46:59
Although it was light, there was a waist, and it was a sufficient commodity for light work.
This review is about item#39214786.
Telephone construction
1
From Japan
On 2014-08-02 16:24:48
It gets gradually twisted while using it many times, even if the length is around 20 m, it is utterly irresistible. Even more, the fasteners of the tip fittings are often caught when they retract. It is utterly unnecessary unless it is too small. I should have set it to 4 mm or 4.5 mm.
Cable extension line
5
From Japan
On 2014-03-15 23:42:57
There is enough elasticity for thinness, and we will progress CD tube easily. It is beautiful green and unusual, and things are very good. However, because the packaging was wrapped persistently in Saran wrap, it was very hard to unwind.
This review is about item#39214786.
Electrical construction
5
From Japan
On 2013-09-12 14:26:36
Compared to the thing up to now, the head part was also very convenient as it passed smoothly to piping that was pretty thin and already entered.
This review is about item#39214795.
Wiring work to piping
5
From Japan
On 2013-07-25 14:21:59
Until now, it was extremely easy to pass through even pipes of 16 mm or less, which had already been wired with multiple wires already struggled with cables with normal thickness, and work efficiency improved very much It was. Although there is also a strength problem, it is better if the hole of the snake head is only a little larger ...
This review is about item#39214795.

Related Products