Buy more than* S$200* and get FREE SHIPPING

Thick Natural Rubber Gloves, SlappingBeetle

4.33 (6)
Purpose
Plating factory, disinfection, cleaning
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Thickness (mm) Middle Finger Length (cm) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Thickness (mm) Middle Finger Length (cm) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 M 0.9 to 1 7 24 1Pair 1 5 39303887 21.99 SGD
Shipped after 2018-06-20
35 One Size Fits All 0.9 - 1 - 25 1Pair 1 No. 2 39303853 26.99 SGD
In stock
40 One Size Fits All 0.9 - 1 - 25 1Pair 1 No. 3 39303862 28.99 SGD
N/A
25 L 0.9 - 1 - 25 1Pair 1 No. 4 39303871 24.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
During gravure printing work
5
From Japan
On 2017-04-21 08:40:43
I tried using it because the other company's products I used up to date are out of stock, but it was almost similar usability. The price was also somewhat cheap, and it was extremely helpful.
This review is about item#39303887.
Installed during heating sterilization tank.
4
From Japan
On 2017-01-07 15:13:11
Overlapping it in use. Please re-release the thick type!
This review is about item#39303862.
Product cleaning
5
From Japan
On 2014-09-09 13:56:26
It is used for cleaning work with methylene chlorite. I like it very much because it is not comparable with other products (oil resistant gloves, rubber gloves). I think that it is worth more than the price.
This review is about item#39303871.
Water work
5
From Japan
On 2014-02-06 14:10:55
Easy desorption and strong, I like it very much.
This review is about item#39303853.
Pickling
2
From Japan
On 2013-11-13 17:15:55
In the WEB explanation, I bought it because it is "strength of acid and alkali resistance preeminent", but when the actual thing came and read the instruction manual, please do not use "chemical (acid · alkali) ... ...". What on earth is it?
This review is about item#39303862.
Bucket etc Used when washing v
5
From Japan
On 2013-05-17 16:03:10
Rubber is thick, you can hide your wrist so it is easy to use when using water.
This review is about item#39303862.

Related Products