Buy more than* S$200* and get FREE SHIPPING

Furniture Fall Prevention Plate

4.33 (3)
Material
EVA resin
...see all
Product Options
ADD TO CART
Dimensions (Width x Length L x Thickness)(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length L x Thickness)(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 45x1200x10 310-5903 1PC 1 JTP-120 39234063 15.64 SGD
In stock
About 45x600x10 310-5962 1PC 1 JTP-60 39234045 8.53 SGD
Shipped after 2017-09-27
About 45x450x10 310-5938 1PC 1 JTP-45 39234036 13.74 SGD
In stock
About 45 x 900 x 10 310-5971 1PC 1 JTP-90 37116116 10.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Prevention of falling of furniture
4
From Japan
On 2017-03-14 23:23:45
Because it is plain but has high effectiveness, it is put under all furniture. However, in the case of two-stage furniture, it is impossible to insert a plate unless the overlapping portions of the steps are fixed with fixing metal fittings and tapping screws, so in the case of furniture with a superior surface finish, how to fix the fixing brackets Consideration including including it is necessary.
This review is about item#37116116.
Furniture falling prevention, work
4
From Japan
On 2016-05-27 00:21:17
Making is good, I would like a little longer. The width of the furniture is various, many pieces of cuts are wasted.
This review is about item#37116116.
Prevent rattling of installation furniture
5
From Japan
On 2013-03-18 17:07:14
It has cushioning properties and it can be used even if it is cut.
This review is about item#37116116.

Related Products