Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Separate Buff Soft Sponge

4.00 (1)
Outer Diameter (phi mm)
180
Thickness (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 5764 39215172 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle polishing operation
4
From Japan
On 2015-08-01 16:05:27
Since the thickness of the sponge is thin, it deforms when it is applied, but it is handy for finish polishing etc. because there is moderate elasticity.
This review is about item#39215172.

Related Products