Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Superimposed pulse condition(max) peak value is superimposed on line voltage and max value of pulse voltage which can be added on spark quencher both end. The value must not be over max applied voltage when added line voltage.
Purpose
Automation equipment, contact protection and power supply noise prevention of office equipment for the whole world.
Class
X2
Resistance Value
120ohm+/-30%(1/2W)
Maximum Applied Voltage (V)
1200
Safety Standards
UL standard (UL over 1414), CSA standard (C22.2 No.1), EN / IEC standards (IEC60384 over 14 II EN132400)
Static Capacity
0.1microF+/-20%
Insulation Resistance (Mohm)
Between the terminals: 15000 min (500VDC) between terminals / exterior: 100000 min (500VDC)
Dimension W (mm)
23.5
Dimension T (mm)
8.5
Test Voltage
Between the terminals: 1250VAC (50 / 60Hz) 60sec between terminals / exterior: 2000VAC (50 / 60Hz) 60sec
Dimensions D (mm)
-
Dimension F (mm)
20
Rated Voltage (V)
AC250
Dimension d (mm)
0.8+/-0.07
Dimension H (mm)
17.5
Dimensions L (mm)
-
Operating Temperature Range (deg C)
-40-+100
Caution
Superimposed pulse condition(max) peak value is superimposed on line voltage and max value of pulse voltage which can be added on spark quencher both end. The value must not be over max applied voltage when added line voltage.
Specification
[Superimposed pulse conditions (maximum)]. Peak: 700V.max. Pulse width: 50msec.max. Repetition frequency: 360 (60) Hz max.Pulse width x frequency: 0.45 max
Application
Automation equipment, contact protection and power supply noise prevention of office equipment for the whole world.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 XE1201 39221366 27.99 SGD
Shipped after 2018-07-04
ADD TO CART

Related Products