Buy more than* S$200* and get FREE SHIPPING

Contact High Rotation Potentiometer

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Potentiometer is assembled with precision and has been adjusted.Poor usage leads to poor reliability, noise, wear and shear lines, and may cause accidents, so please take note when handling.
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Resistance Value Tolerance (%) Resolution Capability Nominal Resistance Value (ohm) Withstand Voltage Rotation Angle (Degree) Rated Power (W) Weight (g) Resistance Value Diameter (phi mm) Sliding Motion Noise (Equivalent Noise Resistance)(ohm) Maximum Applied Voltage (V) Attachment Electrical Rotation Angle (Degree) Shaft Length (mm) Independent Linearity (%) Starting Torque Termination Voltage (%) Linearity Resistors Temperature Coefficient Stop Strength (mN/min[kgf/cm min]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Resistance Value Tolerance (%) Resolution Capability Nominal Resistance Value (ohm) Withstand Voltage Rotation Angle (Degree) Rated Power (W) Weight (g) Resistance Value Diameter (phi mm) Sliding Motion Noise (Equivalent Noise Resistance)(ohm) Maximum Applied Voltage (V) Attachment Electrical Rotation Angle (Degree) Shaft Length (mm) Independent Linearity (%) Starting Torque Termination Voltage (%) Linearity Resistors Temperature Coefficient Stop Strength (mN/min[kgf/cm min]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC1000V 100 or more +/-5 0.060% 0.1k 1 minute AC1000V (Effective electrical angle) 3600 2(40deg C) - - 22.2 100 or less 12(40deg C) Bushing mount 3600 25+/-1 +/-0.25 - - (Alone) +/- 0.25% Winding wire - 540 [5.50] or more   1PC 1 HP-16-0.1K 46412317 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - -   1PC 1 HP-16-0.5K 46412335 -
Discontinued
[x]
DC1000V 100 or more +/-5 0.009% 50k 1 minute AC1000V (Effective electrical angle) 3600 2(40deg C) - - 22.2 100 or less 200(40deg C) Bushing mount 3600 25+/-1 +/-0.25 - - (Alone) +/- 0.25% Winding wire - 540 [5.50] or more   1PC 1 HP-16-50K 46412396 -
Discontinued
[x]
DC1000V 100 or more +/-5 0.015% 20K 1 minute AC1000V (Effective electrical angle) 3600 2(40deg C) - - 22.2 100 or less 150(40deg C) Bushing mount 3600 25+/-1 +/-0.25 - - (Alone) +/- 0.25% Winding wire - 540 [5.50] or more   1PC 1 HP-16-20K 46412371 -
Discontinued
[x]
DC1000V 100 or more +/-5 0.007% 100K 1 minute AC1000V (Effective electrical angle) 3600 2(40deg C) - - 22.2 100 or less 200(40deg C) Bushing mount 3600 25+/-1 +/-0.25 - - (Alone) +/- 0.25% Winding wire - 540 [5.50] or more   1PC 1 HP-16-100K 46412344 -
Discontinued
[x]
DC1000V 100 or more +/-5 0.037% 0.2k 1 minute AC1000V (Effective electrical angle) 3600 2(40deg C) - - 22.2 100 or less 20(40deg C) Bushing mount 3600 25+/-1 +/-0.25 - - (Alone) +/- 0.25% Winding wire - 540 [5.50] or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HP-16-0.2K 46412326 -
Discontinued
[x]
100 or more, DC1000V +/-5 0.025% 1k AC1000V for 1 minute (Non-consolidated) [+ -] 0.25% 2 (40 degrees C) About 22 1kohm 22.2 100 or less 40 (40 degrees C) Bushing mount 3600 25+/-1 +/-0.25 3.4 mN m or less 0.25 or less (Alone) +/- 0.25% Winding wires (Resistance wire) under 20 ppm/ K More than 540 [-]   1PC 1 HP-16 1K 39222443 -
Discontinued
[x]
100 or more, DC1000V +/-5 0.021% 2k AC1000V for 1 minute (Non-consolidated) [+ -] 0.25% 2 (40 degrees C) About 22 2Kohm 22.2 100 or less 60 (40 degrees C) Bushing mount 3600 25+/-1 +/-0.25 3.4 mN m or less 0.25 or less (Alone) +/- 0.25% Winding wires (Resistance wire) under 20 ppm/ K More than 540 [-]   1PC 1 HP-16 2K 39222452 -
Discontinued
[x]
100 or more, DC1000V +/-5 0.016% 5k AC1000V for 1 minute (Non-consolidated) [+ -] 0.25% 2 (40 degrees C) About 22 5Kohm 22.2 100 or less 80 (40 degrees C) Bushing mount 3600 25+/-1 +/-0.25 3.4 mN m or less 0.25 or less (Alone) +/- 0.25% Winding wires (Resistance wire) under 20 ppm/ K More than 540 [-]   1PC 1 HP-16 5K 39222461 -
Discontinued
[x]
100 or more, DC1000V +/-5 0.017% 10k AC1000V for 1 minute (Non-consolidated) [+ -] 0.25% 2 (40 degrees C) About 22 10Kohm 22.2 100 or less 100 (40 degrees C) Bushing mount 3600 25+/-1 +/-0.25 3.4 mN m or less 0.25 or less (Alone) +/- 0.25% Winding wires (Resistance wire) under 20 ppm/ K More than 540 [-]   1PC 1 HP-16 10K 39222434 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-04-21 16:12:12
I bought it for repair. Thank you very much for shipping quickly.
This review is about item#39222434.

Related Products