Buy more than* S$200* and get FREE SHIPPING

Guide Rail

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6
Mounting Plate Thickness (mm)
(Chassis plate) 1.6
Mounting Hole Diameter (phi mm)
(Chassis plate) from 4.3 to 4.4
Color
Blue
Material
PC / ABS polymer alloy (UL94V-0 material)
Compatible
(Rack) RK
Specification
RoHS compliant
Description
Because it is a hook integrated structure, you can one-touch attachment to the rack.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 50-6030 39221052 15.99 SGD
In stock
1Bag(10PC) 1 50-6010 39221043 12.99 SGD
In stock
1Bag(10PC) 1 50-6040 39221061 21.99 SGD
In stock
ADD TO CART

Related Products