Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Card Puller

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Diameter (mm)
2.5
Plate Thickness (mm)
0.25
Color
White
Set Contents
(2 pieces of plastic card, mounting spool spring pin two) x 5 set
Compatible
(Rack) RUGGED, RK
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Maximum Load (kgf) Length L(mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Load (kgf) Length L(mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(1 set) 5 5 Light Load Polyacetal (UL94HB material) 1Bag(5Set) 1 CRP-04 39221077 9.99 SGD
In stock
(1 set) 40 8 General-duty Glass filled nylon (UL94HB material) 1Bag(5Set) 1 CRP-05L 39221086 13.99 SGD
In stock
ADD TO CART

Related Products