Buy more than* S$200* and get FREE SHIPPING

Granular Polymer

4.80 (5)
Compatible Size
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(85g) 1 F 39220711 9.99 SGD
Shipped after 2018-02-27
1Bag(280g) 1 B 39220754 30.99 SGD
Shipped after 2018-02-27
1Bag(115g) 1 E 39220727 12.99 SGD
In stock
1Bag(340g) 1 A 39220763 36.99 SGD
In stock
1Bag(230g) 1 C 39220745 24.99 SGD
Shipped after 2018-02-27
1Bag(170g) 1 D 39220736 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Wheel balance adjustment
5
From Japan
On 2016-08-12 20:18:34
If it is not large in size from a car (16 inches) over a mini bus, it may be counterproductive. Points to be noted from manufacturers, RV & passenger cars should be avoided. After injection, remove all lead weight. Be aware of moisture removal of air because it hates moisture. (Our company is nitrogen.) Injected into all tires. (Also in spare tire thinking should be) the injection keeps the prescribed amount. There are no problems with many eyes. It is only tubeless and radial tires.
This review is about item#39220736.
Wheel balance adjustment
5
From Japan
On 2016-08-12 20:16:06
It is the last postscript. If it is not large in size from a car (16 inches) over a mini bus, it may be counterproductive. Points to be noted from manufacturers, RV & passenger cars should be avoided. After injection, remove all lead weight. Be aware of moisture removal of air because it hates moisture. (Our company is nitrogen.) Injected into all tires. (Also in spare tire thinking should be) the injection keeps the prescribed amount. There are no problems with many eyes. Tubeless, radial tires only.
This review is about item#39220727.
Wheel balance adjustment
5
From Japan
On 2016-08-10 19:51:25
Our company has been using for more than 10 years to adjust the wheel balance from about 2 tons to large size. It is repeat purchase. Previously BS Tire had dealt with, but it is saved by being handled by MonotaRO.
This review is about item#39220727.
Wheel balance of 4WD car
4
From Japan
On 2014-11-07 21:41:34
Since I do not know the principle, I tried to use it half-truthfully, but since the handle shake has not occurred, does it seem to work properly? There is no explanation in the maker's HP, and the container has only the all-English notation. I think that I want the explanation on usage, life expectancy and minimum explanation.
This review is about item#39220727.
Wheel balance adjustment
5
From Japan
On 2013-01-06 20:26:21
We have been using it for over 10 years. Balance adjustment of the wheel becomes unnecessary and one of the tires is lost, and it lasts for a long time. The car that was balanced before every rotation is no longer necessary for balance adjustment afterwards. It is a recommended item although it can be used only for medium size.
This review is about item#39220711.

Related Products