Buy more than* S$200* and get FREE SHIPPING

Ball Pentel 06

Ink
Water-based pigments
Ball Tip Diameter(mm)
0.6
Weight (g)
8
Dimension (mm)
15x11x136
Material
(Axis/ Connector /Color display portion) Recycled PP (Nib) POM
Specification
Green Purchasing Law conformity goods, eco-mark authorized goods
...see all
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 B100-AD 39222601 1.05 SGD
Shipped after 2017-06-26
Red 1PC 1 B100-BD 39222617 1.05 SGD
Shipped after 2017-06-26
Blue 1PC 1 B100-CD 39222626 1.04 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products