Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Foreign Car Bolts

4.50 (10)
Bolt Head Shape
17HEX
Material
Steel
...see all>
Product Options
ADD TO CART
Under Head Length (mm) Screw Dimension (mm) Surface Processing Color Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Head Length (mm) Screw Dimension (mm) Surface Processing Color Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 M14x1.5 Chrome-plated Black 65 60 degree taper seat 1PC 1 B-44 39222784 6.99 SGD
In stock
40 M12x1.25 Chrome-plated Silver 65 60degree taper seat 1PC 1 B-20 39222705 5.99 SGD
In stock
27 M12x1.25 Chrome-plated Silver 52 - 1Set(100PC) 1 B-16 39222793 439.99 SGD
Shipped after 2018-05-08
40 M12x1.25 Chrome-plated Silver 65 - 1Set(100PC) 1 B-20 39222836 449.99 SGD
Shipped after 2018-05-08
35 M14x1.5 Chrome-plated Black 60 - 1Set(100PC) 1 B-43 39222906 469.99 SGD
Shipped after 2018-05-08
25 M12x1.25 Chrome-plated Black 50 - 1Set(100PC) 1 B-31 39222845 459.99 SGD
Shipped after 2018-05-08
29 M12x1.25 Chrome-plated Black 54 - 1Set(100PC) 1 B-32 39222854 469.99 SGD
Shipped after 2018-05-08
25 M12x1.25 Chrome-plated Silver 50 - 1Set(100PC) 1 B-18 39222811 429.99 SGD
Shipped after 2018-05-08
35 M12x1.25 Chrome-plated Black 60 - 1Set(100PC) 1 B-33 39222863 469.99 SGD
Shipped after 2018-05-08
29 M14x1.5 Chrome-plated Black 54 60 degree taper seat 1PC 1 B-42 39222766 5.99 SGD
In stock
35 M14x1.5 Chrome-plated Black 60 60 degree taper seat 1PC 1 B-43 39222775 6.99 SGD
In stock
40 M12x1.25 Chrome-plated Black 65 60degree taper seat 1PC 1 B-34 39222741 5.99 SGD
In stock
27 M12x1.25 Chrome-plated Silver 52 60degree taper seat 1PC 1 B-16 39222662 5.99 SGD
In stock
35 M12x1.25 Chrome-plated Black 60 60degree taper seat 1PC 1 B-33 39222732 5.99 SGD
In stock
29 M12x1.25 Chrome-plated Black 54 60degree taper seat 1PC 1 B-32 39222723 5.99 SGD
In stock
29 M12x1.25 Chrome-plated Silver 54 - 1PC 1 B-17 39222671 5.99 SGD
In stock
35 M12x1.25 Chrome-plated Silver 60 - 1Set(100PC) 1 B-19 39222827 449.99 SGD
Shipped after 2018-05-08
25 M12x1.25 Chrome-plated Black 50 - 1PC 1 B-31 39222714 5.99 SGD
In stock
40 M12x1.25 Chrome-plated Black 65 - 1Set(100PC) 1 B-34 39222872 479.99 SGD
Shipped after 2018-05-08
29 M14x1.5 Chrome-plated Black 54 - 1Set(100PC) 1 B-42 39222897 469.99 SGD
Shipped after 2018-05-08
40 M14x1.5 Chrome-plated Black 65 - 1Set(100PC) 1 B-44 39222915 479.99 SGD
Shipped after 2018-05-08
25 M14x1.5 Chrome-plated Black 50 - 1Set(100PC) 1 B-41 39222881 459.99 SGD
Shipped after 2018-05-08
29 M12x1.25 Chrome-plated Silver 54 - 1Set(100PC) 1 B-17 39222802 449.99 SGD
Shipped after 2018-05-08
35 M12x1.25 Chrome-plated Silver 60 - 1PC 1 B-19 39222696 5.99 SGD
In stock
25 M12x1.25 Chromium plating Silver 50 60-degree taper 1PC 1 B-18 39222687 5.99 SGD
In stock
25 M14x1.5 Chromium plating Black 50 60-degree taper 1PC 1 B-41 39222757 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Wheel nut exchange
4
From Japan
On 2017-11-15 09:05:55
I was looking for M14, but because there was no counterpart under pitch / neck, I replaced it with M12. Because the original nut is very expensive, it is appreciated that there is something that can be substituted at a low price for this. Have a little more variation
This review is about item#39222696.
For mounting the wheel
5
From Japan
On 2017-07-27 21:09:31
I was looking for a bolt for Citroen and bought it here. It is saved because the color is not quite black at this size. It can be used without problems.
This review is about item#39222732.
Hail filter - installation work
5
From Japan
On 2017-03-01 20:46:08
Price, plating gloss, I am very satisfied. Also, if there is opportunity, I would like to purchase.
This review is about item#39222705.
custom
5
From Japan
On 2016-09-03 23:22:25
I wanted a different length before and after, so it is helpful to purchase one by one.
This review is about item#39222687.
At the time of a vehicle inspection
5
From Japan
On 2016-08-06 21:45:07
Goods may also be easy to be good.
This review is about item#39222705.
Wheel attachment to car
5
From Japan
On 2016-05-23 17:48:12
I think cost performance is high.
This review is about item#39222696.
Maintenance of commuting vehicles
2
From Japan
On 2016-01-13 23:56:09
Will not it become cheaper?
This review is about item#39222671.
Car Repair
4
From Japan
On 2015-11-11 20:03:22
I think that it is a good product.
This review is about item#39222784.
Adoption of the same color bolt for mounting snow aluminum
5
From Japan
On 2014-12-12 18:10:59
Low price of goods, prompt response, shipping fee ¥ 0 - I always decide on "Monotaro".
This review is about item#39222723.
For Peugeot 206 to attach the outside wheel
5
From Japan
On 2014-04-17 18:32:41
To Peugeot 206, I bought it for wearing an external wheel. Proper torque is also required (it is natural, but ...) It can be used without problems.
This review is about item#39222741.

Related Products