Buy more than* S$200* and get FREE SHIPPING

Tubeless Tire Valve Designed to Meet International ISO Standards

4.33 (3)
Hole Diameter (phi mm)
16
Material
Nickel
...see all>
Product Options
ADD TO CART
Angle alpha (degree) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle alpha (degree) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 25 28 1PC 1 V3-22-1 39222933 9.99 SGD
In stock
5 24 46 1PC 1 70MS7SE 39222942 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the vehicle
5
From Japan
On 2017-07-07 14:37:59
I ordered the auto parts for the first time, but it was normal for normal ~
This review is about item#39222933.
Purchase with replacement bulb
3
From Japan
On 2016-02-06 08:20:34
I have not used it yet, but I am free.
This review is about item#39222933.
Replacement work due to air leakage
5
From Japan
On 2014-09-17 08:35:35
There is something that causes air leakage when exchanging tires. However, it is not a tire shop, so it does not need a lot. Still need several types. We can also purchase separately, so I will do it.
This review is about item#39222933.

Related Products