Buy more than* S$200* and get FREE SHIPPING

Tire Gauge

4.00 (1)
Minimum Scale Value (KPa)
20
Chuck (mm)
27
Measuring Range (kPa)
100 to 1100
Pricision
+/-20Kpa
...see all>
Product Options
ADD TO CART
Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double standard 455 1PC 1 GF-ILL 39223003 56.99 SGD
Shipped after 2018-01-22
Standard double 355 1PC 1 GF-IL 39222994 49.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for tire inspection of start-up inspection
4
From Japan
On 2017-07-12 20:19:38
Because there is a length, it is easy to use for a wheel with depth.
This review is about item#39222994.

Related Products