Buy more than* S$200* and get FREE SHIPPING

Tire Gauge

5.00 (1)
Minimum Scale Value (KPa)
50
Chuck (mm)
340
Measuring Range (kPa)
100 to 1200
Pricision
+/-50Kpa
...see all>
Product Options
ADD TO CART
Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard double 1060 1PC 1 GS-IL 39223012 94.99 SGD
Shipped after 2018-01-26
Double standard 1160 1PC 1 GS-ILL 39223021 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a truck tire gauge
5
From Japan
On 2016-07-22 17:35:04
It is easy to use because memory is easy to understand. Since I use it everyday, I would like to expect long use.
This review is about item#39223012.

Related Products