Buy more than* S$200* and get FREE SHIPPING

Post Processing Filter, Micropoa EU Type

4.00 (1)
Heat-Resistant Temperature (deg C)
80
Dimension (phi x mm)
70x250
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Housings Size Bore Diameter (micrometer) AS ONE Part Number Material (gasket) Material (O-Rings) Standard Flow Rate (L/h) Material (Body) 2015 Trusco Published Pages 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Housings Size Bore Diameter (micrometer) AS ONE Part Number Material (gasket) Material (O-Rings) Standard Flow Rate (L/h) Material (Body) 2015 Trusco Published Pages 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 inches 0.4 1-1272-01 EDPM (Ethylene propylene diene monomer) EDPM (Ethylene propylene diene monomer) 500 to 1000 PP (polypropylene) - -   1PC 1 04EU-1SEG 39223046 70.99 SGD
In stock
455-5155 10 inches 1.0 1-1272-02 EPDM (ethylene propylene rubber) EPDM (ethylene propylene rubber) 500-1000 PP (polypropylene) 1 1591 3-2899   1PC 1 1EU-1SEG 39223055 70.99 SGD
In stock
- - 10.0 1-1272-04 - - 500-1000 - - -   1pc 1 10EU-1SEG 39223073 70.99 SGD
In stock
- 10 inches 3.0 1-1272-03 EPDM (ethylene propylene rubber) EPDM (ethylene propylene rubber) 500-1000 PP (polypropylene) - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 3EU-1SEG 39223064 77.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it as a water purifier filter just outside my home water meter.
4
From Japan
On 2018-02-04 12:11:56
I have not settled yet, but I do not know, but since the water pressure has not changed so far, it looks like a good feeling.
This review is about item#39223046.