Buy more than* S$200* and get FREE SHIPPING

Air Circulator

2.80 (5)
Power consumption (A)
5
Fan Outside Diameter (phi mm)
170
Current Consumption (A)
HI:1.4, LO:1.0
Body Weight (g)
700
Cord Length (m)
About 4.3
Power (V)
Exclusive to DC12
Material
(Main body) ABS resin, (Fan) PP resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-190 39223353 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Car air circulation (cooling)
1
From Japan
On 2013-08-04 13:40:52
It does not go out the other style of thoughts. Was Mashi mounted in thought as cooling wind around in the back seat (driver's seat, between the front passenger seat). However much is more wind than the air conditioning wind of this product do not know what has been attached to for what still strong position. You had better buy actually seen in the home improvement and car supply store. Since the price also does not change so much. (100 to 200 yen is much cheaper.)
This review is about item#39223353.
Car air conditioning has failed
3
From Japan
On 2013-08-04 00:09:28
Less is a slight wind amount unfortunately, but was less than the expected value it seems whether equivalent price.
This review is about item#39223353.
To my car
1
From Japan
On 2013-06-09 02:06:35
I was prepared for the operating sound, but I heard a noise. The nearby home center was cheaper than 700 yen.
This review is about item#39223353.
For in-car circulation
4
From Japan
On 2013-05-24 15:45:02
It is inexpensive and quite usable is good. I hope there are more improvements and degrees of freedom in the clip part and switch part.
This review is about item#39223353.
Ipsum of Heisei 10
5
From Japan
On 2012-05-06 15:49:24
very good. Because the vehicle is not a cold district specification, the rear seats were cold when I returned to Hokkaido ... After wearing this, all the seats were evenly warmed up. I think that it is not the electric fan but the power of the circular!
This review is about item#39223353.

Related Products