Buy more than* S$200* and get FREE SHIPPING

Handlebar Bar End

5.00 (3)
Outer Diameter (phi mm)
22
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 to 19 Plating 1Set(2PC) 1 031071 39223502 19.99 SGD
In stock
14 to 19 SILVER 1Set(2PC) 1 031071-3 39223536 19.99 SGD
In stock
14 to 19 TITAN 1Set(2PC) 1 031071-11 39223572 19.99 SGD
In stock
14-19 B-BERRY 1Set(2PC) 1 031071-5 39223554 19.99 SGD
In stock
14-19 GOLD 1Set(2PC) 1 031071-4 39223545 19.99 SGD
In stock
14-19 RED 1Set(2PC) 1 031071-2 39223527 19.99 SGD
In stock
14-19 BLUE 1Set(2PC) 1 031071-1 39223511 19.99 SGD
In stock
14-19 BLACK 1Set(2PC) 1 031071-6 39223563 24.99 SGD
In stock
14-19 C-GOLD 1Set(2PC) 1 031071-12 39223581 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Oh yeah, of course, it is attached to the handle end of the motorcycle and it is used. I will never use it for torture or SM.
5
From Japan
On 2016-04-13 20:24:47
It is lower price than the genuine part of the bike maker, finish, size, color is also good, easy to install and I like it.
This review is about item#39223511.
To the bar end
5
From Japan
On 2014-12-04 20:28:55
Because the price is cheap, we can serve.
This review is about item#39223572.
At the end of the handle of the motorcycle
5
From Japan
On 2014-11-28 01:21:59
It is small and casual feeling. It is easy because it is one mounting screw. I think it is simple and nice.
This review is about item#39223536.

Related Products