Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Sneaker, Dia Dro Ostrich

4.33 (3)
Material (toe core)
High-tech resin, High-tech resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
520(26.0cm), 520(26.0cm)
Material (Sole)
Anti-slip rubber, Anti slip rubber
Standard
JSAA A species, JSAA A species
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5, 25.5 Black + White, Black + White 1Pair 1 OR-21 39224281 -
Discontinued
[x]
27, 27 Black + White, Black + White 1Pair 1 OR-21 39224315 -
Discontinued
[x]
25.5, 25.5 Black + Orange, Black + Orange 1Pair 1 OR-72 39224525 -
Discontinued
[x]
26.5, 26.5 Black + White, Black + White 1Pair 1 OR-21 39224306 -
Discontinued
[x]
26, 26 Black + Red, Black + Red 1Pair 1 OR-23 39224412 -
Discontinued
[x]
26.5, 26.5 Black + Red, Black + Red 1Pair 1 OR-23 39224421 -
Discontinued
[x]
23, 23 Black + Orange, BlackPlusOrange 1Pair 1 OR-72 39224473 -
Discontinued
[x]
23.5, 23.5 Black + Orange, BlackPlusOrange 1Pair 1 OR-72 39224482 -
Discontinued
[x]
24, 24 Black + Orange, BlackPlusOrange 1Pair 1 OR-72 39224491 -
Discontinued
[x]
24.5, 24.5 Black + Orange, BlackPlusOrange 1Pair 1 OR-72 39224507 -
Discontinued
[x]
25, 25 Black + Orange, BlackPlusOrange 1Pair 1 OR-72 39224516 -
Discontinued
[x]
26, 26 Black + Orange, BlackPlusOrange 1Pair 1 OR-72 39224534 -
Discontinued
[x]
26.5, 26.5 Black + Orange, BlackPlusOrange 1Pair 1 OR-72 39224543 -
Discontinued
[x]
27, 27 Black + Orange, BlackPlusOrange 1Pair 1 OR-72 39224552 -
Discontinued
[x]
27.5, 27.5 Black + Orange, BlackPlusOrange 1Pair 1 OR-72 39224561 -
Discontinued
[x]
28, 28 Black + Orange, BlackPlusOrange 1Pair 1 OR-72 39224577 -
Discontinued
[x]
29, 29 Black + Orange, BlackPlusOrange 1Pair 1 OR-72 39224586 -
Discontinued
[x]
23, 23 Black + Red, BlackPlusRed 1Pair 1 OR-23 39224351 -
Discontinued
[x]
23.5, 23.5 Black + Red, BlackPlusRed 1Pair 1 OR-23 39224367 -
Discontinued
[x]
24, 24 Black + Red, BlackPlusRed 1Pair 1 OR-23 39224376 -
Discontinued
[x]
24.5, 24.5 Black + Red, BlackPlusRed 1Pair 1 OR-23 39224385 -
Discontinued
[x]
25, 25 Black + Red, BlackPlusRed 1Pair 1 OR-23 39224394 -
Discontinued
[x]
25.5, 25.5 Black + Red, BlackPlusRed 1Pair 1 OR-23 39224403 -
Discontinued
[x]
27, 27 Black + Red, BlackPlusRed 1Pair 1 OR-23 39224437 -
Discontinued
[x]
27.5, 27.5 Black + Red, BlackPlusRed 1Pair 1 OR-23 39224446 -
Discontinued
[x]
28, 28 Black + Red, BlackPlusRed 1Pair 1 OR-23 39224455 -
Discontinued
[x]
29, 29 Black + Red, BlackPlusRed 1Pair 1 OR-23 39224464 -
Discontinued
[x]
23, 23 Black + White, BlackPlusWhite 1Pair 1 OR-21 39224236 -
Discontinued
[x]
23.5, 23.5 Black + White, BlackPlusWhite 1Pair 1 OR-21 39224245 -
Discontinued
[x]
24, 24 Black + White, BlackPlusWhite 1Pair 1 OR-21 39224254 -
Discontinued
[x]
24.5, 24.5 Black + White, BlackPlusWhite 1Pair 1 OR-21 39224263 -
Discontinued
[x]
25, 25 Black + White, BlackPlusWhite 1Pair 1 OR-21 39224272 -
Discontinued
[x]
26, 26 Black + White, BlackPlusWhite 1Pair 1 OR-21 39224297 -
Discontinued
[x]
27.5, 27.5 Black + White, BlackPlusWhite 1Pair 1 OR-21 39224324 -
Discontinued
[x]
28, 28 Black + White, BlackPlusWhite 1Pair 1 OR-21 39224333 -
Discontinued
[x]
29, 29 Black + White, BlackPlusWhite 1Pair 1 OR-21 39224342 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance work
4
From Japan
On 2016-05-17 16:34:50
I am thinking about purchasing light and durable again.
This review is about item#39224561.
Automobile related work
5
From Japan
On 2015-04-02 15:30:29
Eyes you watch, both comfortable to wear is the best. However, I think that it is considerably big when choosing the size by the sense of sneakers I usually wear. It seemed that there was no problem even if I chose a 1 cm smaller size.
This review is about item#39224281.
Metal product manufacturing work
4
From Japan
On 2014-04-16 20:08:05
Fit fit and comfort is outstanding.
This review is about item#39224421.

Related Products