Buy more than* S$200* and get FREE SHIPPING

Safety Sneaker, "DIADRA ROBIN"

4.00 (9)
Material (toe core)
High-tech resin, High-tech resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
780(26.0cm), 780(26.0cm)
...see all>
Product Options
ADD TO CART
Standard Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JSAA A species, JSAA A species 26, 26 1Pair 1 RB-11 39224656 119.99 SGD
In stock
JSAA A species, JSAA A species 27.5, 27.5 1Pair 1 RB-11 39224683 129.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 25.5, 25.5 1Pair 1 RB-22 39224762 119.99 SGD
In stock
JSAA A species, JSAA A species 23.5, 23.5 1Pair 1 RB-213 39224841 119.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 29, 29 1Pair 1 RB-213 39224945 119.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 23, 23 1Pair 1 RB-22 39224717 149.99 SGD
Shipped after 2018-06-04
JSAA A species, JSAA A species 29, 29 1Pair 1 RB-22 39224823 119.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 24.5, 24.5 1Pair 1 RB-11 39224622 149.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 24, 24 1Pair 1 RB-213 39224857 149.99 SGD
Shipped after 2018-06-04
JSAA A species, JSAA A species 23.5, 23.5 1Pair 1 RB-22 39224726 119.99 SGD
Shipped after 2018-06-04
JSAA A species, JSAA A species 27.5, 27.5 1Pair 1 RB-22 39224805 129.99 SGD
Shipped after 2018-06-04
JSAA A species, JSAA A species 24, 24 1Pair 1 RB-11 39224613 119.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 27, 27 1Pair 1 RB-213 39224911 119.99 SGD
In stock
JSAA A species, JSAA A species 24, 24 1Pair 1 RB-22 39224735 149.99 SGD
Shipped after 2018-06-04
JSAA A species, JSAA A species 23, 23 1Pair 1 RB-11 39224595 119.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 25, 25 1Pair 1 RB-11 39224631 119.99 SGD
In stock
JSAA A species, JSAA A species 23, 23 1Pair 1 RB-213 39224832 119.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 27.5, 27.5 1Pair 1 RB-213 39224927 129.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 28, 28 1Pair 1 RB-213 39224936 149.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 23.5, 23.5 1Pair 1 RB-11 39224604 119.99 SGD
Shipped after 2018-06-04
JSAA A species, JSAA A species 24.5, 24.5 1Pair 1 RB-22 39224744 149.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 26.5, 26.5 1Pair 1 RB-22 39224787 119.99 SGD
In stock
JSAA A species, JSAA A species 27, 27 1Pair 1 RB-11 39224674 119.99 SGD
In stock
JSAA A species, JSAA A species 26.5, 26.5 1Pair 1 RB-11 39224665 119.99 SGD
In stock
JSAA A species, JSAA A species 26.5, 26.5 1Pair 1 RB-213 39224902 119.99 SGD
In stock
JSAA A species, JSAA A species 25.5, 25.5 1Pair 1 RB-11 39224647 119.99 SGD
In stock
JSAA A species, JSAA A species 28, 28 1Pair 1 RB-11 39224692 119.99 SGD
Shipped after 2018-06-04
JSAA A species, JSAA A species 29, 29 1Pair 1 RB-11 39224701 119.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 24.5, 24.5 1Pair 1 RB-213 39224866 149.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 25, 25 1Pair 1 RB-213 39224875 119.99 SGD
Shipped after 2018-05-30
JSAA A species, JSAA A species 26, 26 1Pair 1 RB-22 39224771 119.99 SGD
In stock
JSAA A species, JSAA A species 25, 25 1Pair 1 RB-22 39224753 149.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A species 28, 28 1Pair 1 RB-22 39224814 119.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A class 25.5, 25.5 1Pair 1 RB-213 39224884 119.99 SGD
Shipped after 2018-06-01
JSAA A species, JSAA A class 26, 26.0 1Pair 1 RB-213 39224893 119.99 SGD
In stock
JSAA A species, JSAA A class 27, 27.0 1Pair 1 RB-22 39224796 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Civil engineering management management
5
From Japan
On 2018-04-04 14:59:50
Is not it okay for my toes to be a bit thinner? The size matches but there is no fit, so it feels like the toes are playing.
This review is about item#39224656.
Car maintenance
1
From Japan
On 2017-06-22 10:47:17
Yarn was broken in about 1 month after starting to use (both feet) Water became to enter shoes during car wash. Because it is quite a price, I think how about this quality.
This review is about item#39224902.
Air conditioning work
4
From Japan
On 2017-02-01 19:12:31
It is lighter than I expected and my legs are hard to get tired even for long hours of work. Just a little slippery so it is four stars.
This review is about item#39224902.
Piping
5
From Japan
On 2016-05-23 21:21:18
The cord type of this design may be good.
This review is about item#39224631.
A lot of work
4
From Japan
On 2016-05-17 15:29:53
The comfort is good without incompatibility. I have used many safety shoes (including other makers), but for myself it is the best for now. One-touch velcro tape is also top notch desorption function. However, it is more pleasant as the price goes down a bit. Also, there is a person who has a bit more calm color.
This review is about item#39224911.
It is a site representative at the construction site.
3
From Japan
On 2015-03-10 09:52:54
I purchased it with good design. I bought 26.0 cm where I usually use 26.5 cm, referring to what everyone is reviewing. To be honest, it is hard. I wish it was 26.5 centimeters ... It is easy to wear off or wear it because it is a Velcro, but if you align your shoes you will stick to the next pair of shoes. And the biggest disadvantage is that it is easy to slide because the sole is made of urethane that is split and solid. It seemed that I would fall many times on the iron plate after the rain. The next will be different.
This review is about item#39224771.
Car maintenance
5
From Japan
On 2014-04-23 20:55:51
It is light, durable and lasts long.
This review is about item#39224647.
Used for everyday life
4
From Japan
On 2013-12-13 15:02:48
It was classification of safety shoes and sneakers, so I was planning to use it for work. Looking at the goods that arrived, there are things that can be used enough in the town, Diadora's safety shoes from around ... Evaluation as fashionable. I usually wear 26.5 cm, I thought that size, but the safety shoes I bought a few months ago was a little big, so I bought 26.0 cm. It was perfect. It seems to be strong, so it seems to be used for quite a long time.
This review is about item#39224656.
I use it for unloading and driving of the transportation industry.
5
From Japan
On 2013-10-03 13:21:28
I used Diyadora for a long time, but although I bought Robin and wore it, I feel like comfortable long-lasting. It was exactly 0.5cm smaller this time because the size was bigger at the time of previous purchase.
This review is about item#39224893.

Related Products