Buy more than* S$200* and get FREE SHIPPING

Cloth Tape No.3439

Rewinding Force (N/25mm)
6.75
Adhesive Force (N/25mm)
7.83
Tensile Strength (N/25mm)
75
Adhesive Power (N/10mm)
3.13
Holding Power (mm)
5
Tuck (ball No.)
25
Adhesive
Rubber-based
Tape Thickness (mm)
0.21
Tape Length (m)
25
Base Material
Polyethylene laminated cloth
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 No.3439 39224997 3.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products