Buy more than* S$200* and get FREE SHIPPING

Dial Combination Lock

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
23.8x12x34
Weight (g)
35
Material
Zinc alloy, steel
Specification
Security strength 1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ESL-DK 39225067 10.28 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Locking the post
5
From Japan
On 2012-06-25 09:32:16
· It was easy to set your own number. · It is easy to understand because it stops as "click" when the numbers are matched. Easy to do thanks to that when you re-lock and unlock. Those of other companies wanted these types because it took too much time to unlock and lock even if the number was adjusted and it was loose. · Not heavy. · Easy locking is easy and functional, I think it is good. · I think it is good for putting on a bag etc, but it may be a bit big for that. · Packing of goods was a plastic bag. Good with ecology.
This review is about item#39225067.

Related Products