Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Conditioning Installation Unit

4.16 (19)
Purpose
Large room air conditioner with external mounting stand
Withstand Load (kg)
100
Size
Top width 70 mm x bottom width 90 mm x height 90 mm x length 360 mm
Color
Ivory
Material
PVC
Accessories
With bolt, nut and washer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-360-I 39227465 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 4
2 star 0
1 star 1
Review Rating: 4.16
19 Customer Reviews
The reviews are automatic translation.
Foot of outdoor unit
5
From Japan
On 2015-08-21 16:42:53
It is easy to use, and the price is also cheap so it will lead to cost savings and cost savings, which is greatly appreciated.
This review is about item#39227465.
Eco Cute cradle
5
From Japan
On 2014-10-05 10:09:40
It is disappointing to stop product handling. Please resurrect.
This review is about item#39227465.
The stand of the outdoor unit
5
From Japan
On 2014-05-03 07:45:47
It can be used without any problems. I will also buy it.
This review is about item#39227465.
For Eco Cute heat pump
5
From Japan
On 2014-04-23 05:47:55
Because we ordered misunderstanding 1 set and 1 order, if you try to order additional order in a hurry, it is unusable for just one stop handling! I was disappointed with discontinuing handling without notice.
This review is about item#39227465.
Heat pump stand
5
From Japan
On 2013-12-16 14:30:43
Compared to other companies' bolts are not packed separately so you can use them just because you can loosen them
This review is about item#39227465.
Air conditioning construction
3
From Japan
On 2013-11-20 18:26:45
Angle nut is not good. A round nut is better.
This review is about item#39227465.
Air-conditioner installation
3
From Japan
On 2013-09-05 23:01:14
When I saw the real thing I arrived, I was able to use it for installing the air conditioner securely and securely than I expected.
This review is about item#39227465.
When installing air conditioner for residential use
4
From Japan
On 2013-07-05 16:32:41
There is no discoloration for many years.Will not it break by ultraviolet curing? Because I am using it from this year.
This review is about item#39227465.
Air-conditioner installation
5
From Japan
On 2013-06-28 21:55:07
I am satisfied with the product, but I want you to manage the position of the bar code sticker as you are hoping. I also want to change the position of the bar code sticker or not paste the seal though I also use M360.
This review is about item#39227465.
Used as air conditioner for outdoor air conditioner.
1
From Japan
On 2013-01-14 16:09:59
If it falls from a height of several tens of centimeters, which is vulnerable to shocks, it will be partially damaged.
This review is about item#39227465.

Related Products