Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cleaning Sheet

2.67 (3)
Caution
*This product should not be used for purposes other than ceiling type air conditioning indoor cleaning. *Lace and fastener part will be exhausted with heavy use. Replacement is recommended., *This product should not be used for purposes other than ceiling type air conditioning indoor cleaning. *Lace and fastener part will be exhausted with heavy use. Replacement is recommended.
Purpose
For cleaning of business use indoor air conditioner, For cleaning of business use indoor air conditioner
Dimensions (Vetical x Horizontal) (mm)
1000x1000
Type
String formula
Color
Transparency
Thickness (mm)
0.25
Material
PVC (PVC)
Usage
(Method 1) After removing the front panel of the air conditioner, cover directly from the bottom of the air conditioner, tighten the cover by using the outer strings, and fix the cover to the air conditioner. (Method 2) After removing the front panel o
Specification
Outer string 2.5m x 2, corner string 50cm x 4 corners (eyelet hole diameter 9), 500mm chuck x 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 39227474 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Air conditioner cleaning
2
From Japan
On 2018-03-03 15:35:24
I thought that it would be nice if it was used for a while, it leaked, I think that it is around the welded part although I have not confirmed the hole.
This review is about item#39227474.
Air conditioner cleaning
2
From Japan
On 2016-07-04 17:35:02
Materials are also bad compared to those of manufacturers, they are thin. Worry about not breaking or durability.
This review is about item#39227474.
Air-conditioner cleaning operation
4
From Japan
On 2014-02-06 22:20:19
Air conditioner cleaning sheet is thick, there is no anxiety about water leakage, and places that are likely to be used for a long time are good. There is a string attached to the air conditioner cleaning sheet, but not much needed.
This review is about item#39227474.

Related Products