Buy more than* S$200* and get FREE SHIPPING

Cleaning Sheet

3.40 (10)
Caution
*This product should not be used for purposes other than ceiling type air conditioning indoor cleaning. *Lace and hook and loop fastener part will be exhausted with heavy use. Replacement is recommended., *This product should not be used for purposes other than ceiling type air conditioning indoor cleaning. *Lace and hook and loop fastener part will be exhausted with heavy use. Replacement is recommended.
Purpose
Wall type air conditioner cleaning sheet for home, Wall type air conditioner cleaning sheet for home
Opening (mm)
200x160
Dimensions (Height H x Width W x Depth D) (mm)
630x930x400
Type
String formula
Color
Transparency
Thickness (mm)
0.2
Material
PVC (PVC)
Usage
1. Insert a commercially available cleaning cover support brackets to the back of the air conditioner and protrude to the front side. 2. Cover the air conditioner together with the support bracket (hose part should go to he bottom) 3. Tighten it by pull
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 39227483 91.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 4
1 star 0
Review Rating: 3.40
10 Customer Reviews
The reviews are automatic translation.
Used for air conditioner cleaning
5
From Japan
On 2017-07-25 22:30:13
Approximately 20 units in 2 years cleaning use. Alkaline cleaning material can be used without problems, but it gets harder when it gets cold. We are expecting further research on materials because we are purchasing at a high price. The attachment part of the string came out.
This review is about item#39227483.
Cleaning of air conditioner
3
From Japan
On 2017-02-02 18:21:02
I am satisfied with the price We will re-purchase if there is no problem in durability making use as it is
This review is about item#39227483.
Cleaning office etc. air conditioner
5
From Japan
On 2015-12-29 12:50:52
It was a special cover so I was able to work very smoothly. I am satisfied that the material is solid.
This review is about item#39227483.
Air conditioner washing
2
From Japan
On 2015-12-24 14:55:51
We also used other companies' products, this time I ordered it by buying. Because vinyl is thick and hard, I do not listen to what I say, and when I install it in an indoor unit, I feel a little painless by myself. I squeeze the strings but because the vinyl is hard, I pull the cord just as tears, but it is hard to fit! I'm sorry!
This review is about item#39227483.
Air conditioner wash (for home use)
5
From Japan
On 2015-10-29 23:17:51
I cleaned my own air conditioner. Previously we processed plastic bags, but this is convenient. It seems to be thick and repeatable to use. I think that you can get the original right away. Recommended
This review is about item#39227483.
Air-conditioner cleaning operation
5
From Japan
On 2015-07-20 21:21:15
There is a gummy feeling that I think that a little thin is good, and it hardens and becomes unwieldy when it is cold.
This review is about item#39227483.
When cleaning the air conditioner
2
From Japan
On 2014-08-20 13:47:52
It is hard as a whole, as the other person wrote. Velcro staples etc. can not be used. The cover which is supposed to narrow down also is too hard so I can not squeeze it. Hence the gap opens unlimitedly. It is hard to use.
This review is about item#39227483.
Air conditioner washing
2
From Japan
On 2013-03-12 22:47:59
The material is hard and difficult to set. The drainage pipe was torn by the crease and it was repaired with cellophane tape on the way and used. Is it a problem of how to use, or was the string too strongly closed? Where the side was ripping. It is not durable
This review is about item#39227483.
Air conditioner cleaning operation
2
From Japan
On 2012-12-16 21:53:56
The cover is hard and difficult to set. It can not be helped because it is cold.
This review is about item#39227483.
Air conditioner cleaning
3
From Japan
On 2012-07-23 08:25:35
It seems to be firm and solid. "Wall hanging support bracket SP - 20" is necessary, but it was not found even if it searched. Is there no handling? . Since it is necessary, I hope that you can handle it at your company if possible. Thank you.
This review is about item#39227483.

Related Products