Buy more than* S$200* and get FREE SHIPPING

Labeling Tapes

4.51 (37)
Caution
Tape is not adhesive, Tape is not adhesive
Purpose
Indication of construction sites, work sites, and dangerous places., Indication of construction sites, work sites, and dangerous places.
Text Color
Black
Tape Color
Yellow
Length (m)
50
Type
Clockwise
Character Contents
NO TRESPASSING! KEEP OUT!
Thickness (mm)
0.05
Width (mm)
70
Material
Polyethylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 No Trespassing 39227194 7.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 7
3 star 2
2 star 1
1 star 1
Review Rating: 4.51
37 Customer Reviews
The reviews are automatic translation.
Barrier of a place I do not want school events to enter
5
From Japan
On 2017-08-03 07:23:36
Once fixed with curing tape, it can not be reused by sticking when peeled off. After all disposable?
This review is about item#39227194.
Used when fencing broke
5
From Japan
On 2017-06-02 17:08:09
I think that the width is wide and the appeal degree is also high. Considering the price is a good product.
This review is about item#39227194.
Partition of work area of ​​construction
5
From Japan
On 2017-05-20 19:17:33
It is saved because we can partition the work area without using pylon pole. Basically it is disposable, but it is convenient to use as many times as you use well. I always put it in the tool box. I've come in handy with less packages.
This review is about item#39227194.
For aerial photography signs
5
From Japan
On 2016-12-01 18:37:46
Purchased so as not to enter the departure and arrival place during aerial shooting. Because it is non-sticky, it is necessary to fix the edge in some way, but I think whether it is more convenient than the plastic chain.
This review is about item#39227194.
Summer festival no entry area
4
From Japan
On 2016-11-24 16:43:28
It has a length, it stands out well, it is easy to fix and it was good. It is good to have something that reflects even at night.
This review is about item#39227194.
Set in places where events should not come in
5
From Japan
On 2016-11-22 15:18:42
It was just right size and easy to use. It was good that there was an impact as it contains letters.
This review is about item#39227194.
During harvesting work
5
From Japan
On 2016-11-17 08:31:54
It seems to be slightly thin, but it is a big help to purchase cheaply.
This review is about item#39227194.
On-site restraint measures
1
From Japan
On 2016-07-16 14:34:07
Used for restricted measures on outdoor site. The tape itself is thin compared to the product we used before. From the usual way it is moored by the wind and fixed the tape so that it does not slacken, but losing the tension, the tape itself will stretch and it will expire. Insufficient strength. As it is a consumable item, is it a failure to choose a cheaper one?
Display at the festival (It is saved because it is an area with many foreigners)
5
From Japan
On 2016-05-23 21:43:38
This tape is made up of four kinds of bilingual display: "Kanji. Hiragana. English, signs of no entry". In this case, we thought that "ban on entry" is good regardless of who sees it, and purchased two. In terms of price, it is the cheapest category, but there are no problems in terms of materials, and I will continue to repeat every time in the future.
This review is about item#39227194.
At the construction site
5
From Japan
On 2016-03-02 18:29:13
It also helped pedestrians to help prevent cars from entering by road construction. It was also helpful to stop some traffic to the hotel parking lot.
This review is about item#39227194.

Related Products