Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp H4 12V, E mark

4.58 (12)
Glass Bulb Type
T14.2
Connector
P43t-38
Rated Voltage (V)
12
Rated Power (W)
60/55
Type
H4
Color
Clear
Compatible
Head lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14-0181E 39226266 9.86 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
For motorcycle headlights
3
From Japan
On 2017-04-25 14:31:57
I have not used it yet because I bought it as a reserve, but I am expecting durability by being a domestic manufacturer. However, although it is made in china ...
This review is about item#39226266.
Replace valve
5
From Japan
On 2017-03-14 15:32:10
The price is also low, I am satisfied because it is a genuine equivalent product and the quality is also good.
This review is about item#39226266.
At the time of vehicle inspection, light adjustment at light intensity shortage
5
From Japan
On 2017-02-03 15:07:28
It is more reliable than things sold in a set of two at the home center, so you can recommend with confidence.
This review is about item#39226266.
Component replacement
5
From Japan
On 2017-01-13 16:33:31
The illuminance is high for one month, but it has passed 1 year after replacing (5 times a day ON / OFF lighting time is around 1 hour) is normal. Brightness is also the same as genuine. As expected it is a leading manufacturer. Expectation of life span of about 5 years!
This review is about item#39226266.
When inspected
4
From Japan
On 2016-10-29 16:25:15
I am using it with confidence because it is a manufacturer item.
This review is about item#39226266.
As private use
5
From Japan
On 2016-08-04 17:36:38
I am satisfied that the maker items can be purchased at this price. There is enough brightness, durability will be judged further, but for now it does not matter.
This review is about item#39226266.
Replacement of car lamp for delivery
5
From Japan
On 2016-03-28 08:51:27
For work and sunset delivery, most of the time the lamp is on and off so intense that it will expire in one to two years. It is considerably cheaper than the price I bought so far, so I am very satisfied because it is a maker's item.
This review is about item#39226266.
Used for private car exchanges, cost reduction by the total of labor and time with tying order so that it becomes free shipping.
5
From Japan
On 2016-03-17 16:09:15
It is not the same manufacturer as existing but it is equivalent.
This review is about item#39226266.
Headlight ball exchange
4
From Japan
On 2015-12-08 12:46:02
Measured with an image processing processing tester Measured intensity 64 chd or less Not rejected Downward 135 hcd Upward 350 hcd No deviation of optical axis Very good
This review is about item#39226266.
Light Exchange
5
From Japan
On 2015-11-15 14:35:42
It is perfect
This review is about item#39226266.

Related Products