Buy more than* S$200* and get FREE SHIPPING

Three Phase Motor Totally Closed Fan, Indoor

Using Periphery Altitude (m)
1000 or less
Paint Color
MUNSELL N5 (Gray)
Rated Frequency (Hz)
50/60
Rated Voltage (V)
Three-phase 200/200/220
Standard
JIS, JEC, JEM
Operating Temperature Range (deg C)
-20 to +40
Number of Poles
4
...see all
Product Options
ADD TO CART
Operating Humidity Range Rated Current (A) Output (kW) Dimensions D (mm) Weight (kg) Dimension Q(mm) Dimension S (mm) Dimensions KA (mm) Frame Number Dimension K(mm) Dimension F (mm) Installation Location Dimension G(mm) Dimensions A (mm) Heat Resistance Class Dimensions J (mm) Frame Dimensions QR (mm) Dimensions N (mm) Rating Dimensions XB (mm) Dimensions M (mm) Dimensions KG (mm) Protection Structure Starting Method Rated Speed (min-1r.p.m) Dimensions KD (mm) Dimension H (mm) Dimension U(mm) Dimensions C (mm) Dimensions z2 (mm) Dimensions L (mm) Dimension r (mm) Dimensions E (mm) Dimensions z1 (mm) Mounting Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Humidity Range Rated Current (A) Output (kW) Dimensions D (mm) Weight (kg) Dimension Q(mm) Dimension S (mm) Dimensions KA (mm) Frame Number Dimension K(mm) Dimension F (mm) Installation Location Dimension G(mm) Dimensions A (mm) Heat Resistance Class Dimensions J (mm) Frame Dimensions QR (mm) Dimensions N (mm) Rating Dimensions XB (mm) Dimensions M (mm) Dimensions KG (mm) Protection Structure Starting Method Rated Speed (min-1r.p.m) Dimensions KD (mm) Dimension H (mm) Dimension U(mm) Dimensions C (mm) Dimensions z2 (mm) Dimensions L (mm) Dimension r (mm) Dimensions E (mm) Dimensions z1 (mm) Mounting Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100% or less 1.3/1.2/1.2 0.2 - 4.8 - 11h6 - 63M - 40 Indoor - - E - Steel plate - - Continuation - - - IP40 Start by direct insert 1410/1690/1710 - - - - - - - 50 - Interior IMB3(F11) without terminal box   1PC 1 MLH1065A 4P 0.2kw 39226275 -
Discontinued
[x]
100% or less 2.2/2.0/2.0 0.4 - 9 - 14j6 - 71M - 45 Indoor - - E - Steel plate - - Continuation - - - IP40 Full-voltage starting 1400/1680/1710 - - - - - - - 56 - Interior IMB3(F11) without terminal box   1PC 1 MLH1075A 4P 0.4kw 39226284 -
Discontinued
[x]
100% or less 3.8/3.4/3.4 0.75 - 14 - 19j6 - 80M - 50 Indoor - - E - Steel plate - - Continuation - - 69 IP44 Full-voltage starting 1410/1690/1720 22 - - - - - - 62.5 - Interior IMB3(F11) with terminal box   1PC 1 MLH1085M 4P 0.75kw 39226293 -
Discontinued
[x]
(However, non-condensing) less than 100% 0.63/0.57/0.58 0.1 113 4.8 23 11h6 35 63M 25 40 Interior 2.3 68 120(E) 30 Steel plate 1.3 100 Continuity 40 128 - IP40 Included directly in start-up 1400/1680/1700 - 119.6 1 63 15 171 103 50 7 Indoor IMB3 No (F11) terminal box *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MLH1062A 4P 0.1kw 01049186 -
Discontinued
[x]
100% or less 7.0/6.2/6.0 1.5 - 16.5 - 24j6 - 90L - 62.5 Indoor - - E - Aluminum - - Continuation - - 79 IP44 Full-voltage starting 1410/1690/1710 27 - - - - - - 70 - Interior IMB3(F11)   1PC 1 MLC1097A 4P 1.5kw 39226302 -
Discontinued
[x]
ADD TO CART

Related Products