Buy more than* S$200* and get FREE SHIPPING

Car Mats

4.33 (3)
Material (Surface)
Polypropylene (PE)
Specification
Non-slip processing.
...see all
Product Options
ADD TO CART
Materials (lining) Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (lining) Type Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80% polyester, 20% polypropylene Minivan set of 5 Gray - 1Set(5Sheet) 1 6392-65-GR 75297932 119.90 SGD
Shipped after 2017-03-03
100% polyester Front Gray 460x600 1Sheet 1 6392-31-GR 39227754 21.29 SGD
Shipped after 2017-02-27
100% polyester Front Blue 460x600 1Sheet 1 6392-31-B 39227745 21.29 SGD
Shipped after 2017-02-27
100% polyester Front Red 460x600 1Sheet 1 6392-31-R 39227736 21.29 SGD
Shipped after 2017-02-27
80% polyester, 20% polypropylene Minivan set of 5 Blue - 1Set(5Sheet) 1 6392-65-B 75297923 119.90 SGD
Shipped after 2017-03-03
80% polyester, 20% polypropylene Free cut Gray 500x1500 1Sheet 1 6392-20-GR 75297905 41.61 SGD
Shipped after 2017-02-27
80% polyester, 20% polypropylene Free cut Blue 500x1500 1Sheet 1 6392-20-B 75297896 41.61 SGD
Shipped after 2017-02-27
80% polyester, 20% polypropylene Free cut Red 500x1500 1Sheet 1 6392-20-R 75297887 41.61 SGD
Shipped after 2017-02-27
80% polyester, 20% polypropylene Set of 5 standard-sized car Gray - 1Set(5Sheet) 1 6392-09-GR 75297871 96.05 SGD
Shipped after 2017-03-03
80% polyester, 20% polypropylene Rear S Gray 480x410 1Sheet 1 6392-06-GR 75297844 -
Discontinued
[x]
80% polyester, 20% polypropylene Rear S Blue 480x410 1Sheet 1 6392-06-B 75297835 -
Discontinued
[x]
80% polyester, 20% polypropylene Rear S Red 480x410 1Sheet 1 6392-06-R 75297826 -
Discontinued
[x]
80% polyester, 20% polypropylene Set of 5 standard-sized car Red - 1Set(5Sheet) 1 6392-09-R 75297853 96.05 SGD
Shipped after 2017-03-03
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For cars
4
From Japan
On 2016-07-22 19:37:45
I was using before, I bought I think that car mats and the same product of the free cut. Small projections behind the process is to clip the mat with urethane processing was not there for this product. There is no problem as car mats.
This review is about item#75297887.
Car seat
4
From Japan
On 2015-07-09 15:38:28
For the price product, it is good.
This review is about item#39227736.
The car of dirt prevention
5
From Japan
On 2015-04-20 08:42:57
We use without problems.
This review is about item#39227736.

Related Products