Buy more than* S$200* and get FREE SHIPPING

Stepladder Safety Legs

Caution
This product is, Industrial Safety and Health Act and Construction Industry Act including, not to advantage expanding explanations of various relation laws and not to advantage violations. Please use it with user's responsibility under legal compliance. This product is assist device of tip-resistant stepladder. Do not use it to other use.
Output Width (mm)
(Auxiliary leg overhang) 350
Material (rubber feet)
"EPDN (ethylene propylene rubber) made (I have excellent aging resistance, ozone resistance, weather resistance, water resistance) "
Weight (kg/set)
About3
Material (Lever Part)
(Release lever) PP made
Overall Width (mm)
85
Overall Length (mm)
620
Set Contents
Rider safety body / left and right for each one, the mounting plate / four sets, each one Allen wrench / large and small, manual / single
Specification
Fixed leg: auto-locking cam mechanism system
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 - 39228612 359.90 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products