Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

FM/AM Radio Voice Recorder ICR-021

Output Terminal
phi3.5mm monaural earphone jack (AM, FM)
Liquid Crystal Display
Monochrome
Recording File Formats
ADPCM(WAV)
Mode
(Radio) Auto scan FM: 76.0 - 90.0MHz AM: 522 - 1629KHz
Recording Time (min)
Up to 46: 136 HP maximum mode: LP mode: 544 SP mode maximum
Input Terminal
External microphone terminal phi3.5mm monaural
Internal Memory
2GB
Number of Input Files
(Save) 1 folder 99 files total 396 files
Maximum Output
Speaker: 50mW earphone: 0.5mW
Dimensions (Width W x Depth D x Height H) (mm)
45x19x119
Power
Two AAA alkaline batteries x
Weight (g)
(I excluding accessories, batteries) 60
Accessories
X2 pcs AAA alkaline batteries, USB-PC connection cable, AV cable, instruction manual, quick start guide, neck strap, stereo earphones
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 ICR-021 39245141 -
Discontinued
[x]
ADD TO CART