Buy more than* S$200* and get FREE SHIPPING

Print Scan KS-P400

4.00 (1)
Input / Output Ports
USB1.1/2.0
Recording File Formats
JPEG
External Memory
micro SD card (128MB - 2GB), micro SDHC card (4GB - 16GB)
Internal Memory
There is no user available space
Resolution
(High resolution) 600dpi, (low resolution) 300dpi
Document Size
L size, 2L-size, 3R, 4R, 5R, A5, A4
Dimensions (Width W x Depth D x Height H) (mm)
About 267 x 64 x 42
OS Support
Windows XP(SP2)/Vista(32bit)/7(32bit)
Power
AA alkaline batteries (4 pcs.)
Weight (g)
(Excluding accessories, batteries) about 392
Specification
Image sensor: A4 width size color
Accessories
AA alkaline batteries (4 pieces), protection holder, cleaning card, white balance sheet, USB-PC connection cable, CD-ROM, pouch, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS-P400 39245157 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Because there is no copy machine, read with a scanner and print. Because there is no fax, e-mail transmission after reading.
4
From Japan
On 2013-08-27 14:06:49
The size of the product is small, taking up space, easy to store. Although image quality seems to be inferior to those scanned by inserting a document, I think that it is enough for portable use. However, it is a place I want to afford to be able to store connection cables in storage bags. Total is a satisfying item.
This review is about item#39245157.