Buy more than* S$200* and get FREE SHIPPING

Bolt Clipper

4.07 (15)
Materials (Blade)
SK5 equivalent
Material (Body)
S45C+SS400
...see all>
Product Options
ADD TO CART
Maximum Cutting Capacity (mm) Hardness HRC Grip Diameter (phi mm) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Cutting Capacity (mm) Hardness HRC Grip Diameter (phi mm) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 (Cut) 30 or less 32 3.70 765 1PC 1 MBC750 39228664 -
Discontinued
[x]
4 (Cutting ) 30 or less 22 0.71 310 1PC 1 MBC300 39228621 -
Discontinued
[x]
5 (Cutting ) 30 or less 22 0.87 365 1PC 1 MBC350 39228637 -
Discontinued
[x]
6 (Cutting ) 30 or less 24 1.39 455 1PC 1 MBC450 39228646 -
Discontinued
[x]
8 (Cutting ) 30 or less 28 3.22 610 1PC 1 MBC600 39228655 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 4
2 star 1
1 star 0
Review Rating: 4.07
15 Customer Reviews
The reviews are automatic translation.
Home garbage trash cutting etc.
4
From Japan
On 2017-11-20 20:41:39
Bicycle wire lock can be cut without difficulty. However, the arm of the arm type electric stand could finish cutting 4 or 5 times and finally cutting it. It is surprising that it arrived in almost 24 hours since I ordered it. home Since the center is a little far away I think that I would like to continue using mail order in the future.
This review is about item#39228655.
My car maintenance
5
From Japan
On 2017-05-30 12:48:37
It was used for cutting waste tires. It is a type that can not adjust the leaf angle.
This review is about item#39228655.
Cutting the number line
3
From Japan
On 2017-01-08 10:16:55
It is expensive for the price. I would like to look at continuity of future breaks.
This review is about item#39228664.
Cutting of aluminum, copper, brass rod
5
From Japan
On 2016-10-14 17:44:54
I bought a thing for 6 mm correspondence, but at this price it is solid, and if it is an aluminum rod of about 3 mm it will easily break. Until now I had been disconnected with a hand router, but it was early.
This review is about item#39228646.
Seal cut of the sea con
5
From Japan
On 2016-09-29 16:41:05
At least 600 mm is required for strength depending on the material. If it is bigger than this, I think that handling is hard when there is no strength. It is equivalent to a maker item, but after that it is a matter of repair parts.
This review is about item#39228655.
Disposal of old tires
4
From Japan
On 2016-05-12 21:01:00
It is regrettable that the blade length is short, but it will be practical.
This review is about item#39228621.
Cutting of metal (stay plate)
3
From Japan
On 2016-04-23 11:19:46
I bought it because I wanted to cut metal (stay board). (I have just used it once) There is no particular problem. It is easier than cutting with golden saver so it's easy.
This review is about item#39228655.
Cutting rebar
2
From Japan
On 2015-11-06 16:50:23
Weight is too heavy.
This review is about item#39228664.
Cutting of wire
3
From Japan
On 2015-09-28 11:12:14
Immediately after purchase it was very hard, I had the power to open, I did not feel like using it. When lubricant was injected into the fulcrum of the movable part, it became to move smoothly. I think that it opened and closed a little more easily if it opened and closed even once even before shipment.
This review is about item#39228621.
Cutting of the binding line of rebar (large bundle)
5
From Japan
On 2015-07-22 16:15:51
It is useful because it is exactly good size to cut the 6 mm line. Because the price is affordable, I think that I will purchase the same thing when it is broken again.
This review is about item#39228646.

Related Products