Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Leader Hydro-Emergency Van

3.50 (2)
Purpose
Supporting wounded parts of the body, wound covering and protection, skin bonding of wounds, etc., Supporting wounded parts of the body, wound covering and protection, skin bonding of wounds, etc.
Material (pad)
Hydrocolloid
Adhesive
Acrylic type
Base Material
Polyurethane
Dimension (mm)
72x19
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(12Sheet) 1 Normal 39229452 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When injured when working
3
From Japan
On 2016-11-18 17:55:43
It does not change with Band-Aid, so we can earn more at cost
This review is about item#39229452.
To a slight injury
4
From Japan
On 2016-01-07 08:14:44
Although it tends to be slightly insufficient in adhesive strength compared with first-class items, it is sufficient if you think about price.
This review is about item#39229452.

Related Products