Buy more than* S$200* and get FREE SHIPPING

Supercub C50 Cover

2.80 (5)
Caution
There are some differences in the actual color.
Main Compatible Vehicle
(Except for custom car) Super Cub C50
Manufactutrer
Honda
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Part No. Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
83600-086-000YA Abba Green Right 1PC 1 TBH-02SR/G 39232112 14.99 SGD
Shipped after 2018-01-22
83600-086-000ZR Cosmic Blue Right 1PC 1 TBH-02SR/B 39232121 14.99 SGD
Shipped after 2018-01-22
83500-086-000YA Abba Green Left 1PC 1 TBH-03SL/G 39232137 15.99 SGD
Shipped after 2018-01-26
83500-086-010ZL Cosmic Blue Left 1PC 1 TBH-03SL/B 39232146 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Initial type Little Cub
5
From Japan
On 2017-05-22 08:18:10
It was perfect for the initial type Little Cub. I purchased both sides.
This review is about item#39232112.
repair
1
From Japan
On 2016-04-24 22:59:45
I'm overcharged with fluent. I want a little more wall thickness ...
This review is about item#39232146.
I am using it for repairing used cars.
4
From Japan
On 2015-06-11 00:57:05
I think that it is good to attach mounting bolts or sell them separately with parts.
This review is about item#39232112.
Exchange
1
From Japan
On 2015-04-30 10:36:58
The left side cover has a wavy finish, it looks better than the old one and can not be used.
This review is about item#39232146.
Degraded with aging, purchased for replacement use
3
From Japan
On 2013-10-24 17:07:54
Shipment is good, but make-up is cheap. It is being skewed to match with the body line, but it is distorted. After all purchase should be genuine. I think that it is fine if it is convinced cheaply, but after a while it is a waste. It would be better to take out not cutting it yet. I am cutting and line matching here, but feeling that I can not do anything wrong if it is cut too much.
This review is about item#39232121.

Related Products