Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape For High Insulating Clearance

2.00 (1)
Purpose
Metal sash
Tear Strength (N/cm)
11.2
Tensile Strength (kPa)
165
Air Permeability
1.62dm3/s
Adhesive
Acrylic type
Tape Thickness (mm)
10
Tape Length (m)
2
Base Material
Polyester
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 Gray 1Roll 1 TP-522 39233704 3.99 SGD
Shipped after 2018-06-25
30 Gray 1Roll 1 TP-523 39233713 5.99 SGD
Shipped after 2018-06-25
15 Natural 1Roll 1 TP-524 39233722 3.99 SGD
Shipped after 2018-06-25
30 Natural 1Roll 1 TP-525 39233731 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Renovation
2
From Japan
On 2013-12-06 19:27:27
I used it to deal with dew condensation on aluminum sashes, is gray color different from material? Is the product inventory period long? It is as hard as I can understand natural color more clearly. Also, it is regrettable that there was dirt like black fungus on natural color double-sided tape (discarded). As an effect, it became a measure against dew condensation, but I recommend you a gray one.
This review is about item#39233731.

Related Products