Buy more than* S$200* and get FREE SHIPPING

Solar LED Light

1.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Height Adjustment
Adjustable insertion type 3 stage, the stand-type two-stage
Rechargeable Type
Ni-Mh three form x 1 (nickel-metal hydride) rechargeable battery single
LED
3 lights made ??by Nichia
Lighting Time
About 6-8 hours
LED Color
White
Type
Drip-proof type (IPX3)
Height (mm)
(Insertion type is used) (stand type used) about 465, about 380
Width (mm)
About 120
Material
(Light body, body parts) ABS resin, (spike) polypropylene, (light lens body part) polycarbonate
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 YSL-1W 39233747 -
Discontinued
[x]
Black 1PC 1 YSL-1BK 39233756 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 1.75
4 Customer Reviews
The reviews are automatic translation.
Installed in the outdoor table
1
From Japan
On 2014-12-11 10:18:44
On even if placed in the outdoors is not sufficiently charged, because they do not go and do not have to turn on the switch at the time of charge, will be lit when it is not necessary, it will no longer charge when needed. It is really a shame, but was destroyed in the 3 days after the beginning of the use.
This review is about item#39233747.
Lighting of the window
1
From Japan
On 2014-07-08 20:58:12
On the day, but had been turned on, The next day, not light. Even if addressed to the sun, it was discarded not become completely useless.
This review is about item#39233756.
Purchase in order to illuminate the sidewalk was installed in the garden.
4
From Japan
On 2013-10-18 20:11:31
Garden there is a large pine tree in, was set up because the sidewalk in the shade of a tree at night was a dark state. Installation is initially was good to bright, but the mountain early sunset for close, is a little dark from around the third day. But, to brighter than those sold in Toka 100 yen shop, for even the battery in a rechargeable battery of AA, it may be a good usability because it can also Toka replace the battery.
This review is about item#39233756.
Of during the day sunny, evening the installation to a dark passageway (feet).
1
From Japan
On 2012-10-12 16:13:05
Because Will was shipped in a fully charged state, the first day did not notice. In, the next day After you've once discharge ... without charging is Tamara. . . Nope and ~ Naa I was hit, but I think We have a high shopping.
This review is about item#39233756.