Buy more than* S$200* and get FREE SHIPPING

24 + 5 LED Rechargeable Magnet LED Light

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
24LED: 130,5 topLED: 28
Charging Time (hours)
(0 - fully charged) 3-4
Lighting Time
6 to 7 hours
Direction of Rotation
120 degree Vertical direction and 180 degree horizontal direction
Battery
3.7 V 1700mAh Li-ion rechargeable battery
Dimensions (Height H x Width W x Depth D) (mm)
284x50x70
Accessories
AC charger adapter, DC car charge adapter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AWL24-LED 40418804 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Night work
5
From Japan
On 2015-09-01 11:37:00
It was easy to use with a solid made. Resurrection hope
This review is about item#40418804.
After turning off the workplace, it is used for lighting of the feet.
3
From Japan
On 2014-12-12 17:31:59
The magnets are reasonably good in strength, without worry of falling good. Although it is bright at lantern specifications, irradiation of the tip (during flashlight) can not irradiate far. I was expecting a bit more from the amount.
This review is about item#40418804.
When there is no power supply business trip or when setting the power cord in the evening is troublesome
5
From Japan
On 2014-09-14 13:42:53
Since the state with the magnet is attached, it is stable, so I think that it is reasonable to be able to concentrate on the work and the angle to fold, but if the work in the suspended state comes, if it is better, hook on the top Something that can be stored with attached, sometimes it becomes an obstacle to work if it is ordinary
This review is about item#40418804.
Inspection of the interior of the vehicle
4
From Japan
On 2014-01-13 22:46:56
It can be fixed with a magnet attached.
This review is about item#40418804.

Related Products